Buy more than* S$200* and get FREE SHIPPING

Wild Wolf Safety Short Boots

4.50 (2)
Material (toe core)
Resin (JIS standard L-class or equivalent)
Foot Width
3E
Standard Weight (g/1 leg)
740(26cm)
Material (Sole)
Rubber bottom
Material (Skin)
Lightweight synthetic rubber
Length (cm)
29.5(26cm)
Color
Navy
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(26) 1Pair 1 RMT-70315 17159932 51.05 SGD
In stock
M(25) 1Pair 1 RMT-70315 17159923 47.25 SGD
In stock
XL(28) 1Pair 1 RMT-70315 17159957 51.05 SGD
In stock
LL(27) 1Pair 1 RMT-70315 17159948 47.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
The factory of the outer loop work
5
From Japan
On 2017-01-24 16:34:56
Than mass retailers products that have been used previously we have been very pleased with excellent durability. I would also like a regular purchase in the future.
This review is about item#17159957.
When the foreman work
4
From Japan
On 2016-06-14 18:01:55
Thighs without entering thick that it is normal safety boots, go easy when it is this short boots, you can also take off comfortably. In addition, mud and stones is helpful because it does not fit into the shoes during walking because with a string at the top.
This review is about item#17159948.

Related Products