Buy more than* S$200* and get FREE SHIPPING

Chip RCKT-PM

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions iC (mm)
12
Corner Height Tolerance (mm)
+/-0.013
Dimensions d1 (mm)
4.0
Dimensions s (mm)
4.76
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
12
Cutting Blade Length (mm)
12
Thickness (mm)
4.76
Material
4240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 RCKT1204M0-PM 32729925 169.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products