Buy more than* S$200* and get FREE SHIPPING

Cycle Rearview Mirror

4.50 (2)
Clamp Diameter (phi mm)
22.2-26.0
Mirror Dimensions (mm)
100x65 (maximum)
Type
For the right
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 1PC 1 KW-55 17170554 14.99 SGD
In stock
white 1PC 1 KW-55 17170545 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Attached to bicycle with assistance of new purchase
5
From Japan
On 2018-05-18 19:49:54
Easy to install, shape is good, support is metal, no shakiness, comfortable to use, satisfying, it is a foot indispensable for commuting.
This review is about item#17170554.
For backward confirmation
4
From Japan
On 2017-04-29 20:32:11
Base part of the mirror Although made of rubber, it is vulnerable to shock if the metal is durable
This review is about item#17170554.

Related Products