Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Fittings for King Carrier

5.00 (1)
Purpose
Locking nut of front wheel adapter when the front fork is without mounting dowel.
Hole Diameter (phi mm)
(Hub mandrel through) 10
Material
stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 17171473 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on 700 C cross bike
5
From Japan
On 2017-02-13 02:33:25
Since the attached hub nut is 8 mm, I think whether it would be better if I bought this item at 10 mm hole at the same time.
This review is about item#17171473.

Related Products