Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

For Interior 3 Step Hub Band Brakes

5.00 (1)
Brake Type
Band brake
Number of Steps
3S
Shaft Length (mm)
180
Color
Silver
Specification
Spoke holes: 36H
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SG3S42 36H 17175637 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the repair of the city cycle
5
From Japan
On 2018-03-26 21:25:12
Since I have not used it yet, I can not comment, but it was a beautiful item.
This review is about item#17175637.

Related Products