Buy more than* S$200* and get FREE SHIPPING

Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Corner Radius (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 IP2000 1box(10pc) 1 TNMG160404-BH 40916303 86.99 SGD
Shipped after 2018-01-26
0.4 HG8025 1box(10pc) 1 TNMG160404-BH 40916285 86.99 SGD
Shipped after 2018-01-26
0.4 HG8010 1box(10pc) 1 TNMG160404-BH 40916294 86.99 SGD
Shipped after 2018-01-26
0.8 HG8025 1box(10pc) 1 TNMG160408-BH 40916592 86.99 SGD
Shipped after 2018-01-26
0.8 HG8010 1box(10pc) 1 TNMG160408-BH 40916601 86.99 SGD
Shipped after 2018-01-26
0.8 IP2000 1box(10pc) 1 TNMG160408-BH 40916617 86.99 SGD
Shipped after 2018-01-26
1.2 HG8010 1box(10pc) 1 TNMG160412-BH 40916951 86.99 SGD
Shipped after 2018-01-26
1.2 IP2000 1box(10pc) 1 TNMG160412-BH 40916967 86.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products