Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Caution
* For separately delivered items, if you order with cash on delivery will be shipped the next day or later, * For separately delivered items, if you order with cash on delivery will be shipped the next day or later
Corner Height Tolerance (mm)
+/-0.08-+/-0.2
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
9.525
Thickness (mm)
3.97
...see all>
Product Options
ADD TO CART
Material Corner Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Corner Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC810P 0.4 1box(10pc) 1 SCMT09T304N-LU 41315522 88.99 SGD
Shipped after 2018-05-07
AC820P 0.8 1box(10pc) 1 SCMT09T308N-LU 41315671 88.99 SGD
Shipped after 2018-05-07
T1500A 0.4 1box(10pc) 1 SCMT09T304N-LU 41315556 68.99 SGD
Shipped after 2018-05-07
AC810P 0.8 1box(10pc) 1 SCMT09T308N-LU 41315662 88.99 SGD
Shipped after 2018-05-07
T3000Z 0.4 1box(10pc) 1 SCMT09T304N-LU 41315565 88.99 SGD
Shipped after 2018-05-07
T1500A 0.8 1box(10pc) 1 SCMT09T308N-LU 41315696 68.99 SGD
Shipped after 2018-05-07
AC820P 0.4 1box(10pc) 1 SCMT09T304N-LU 41315531 88.99 SGD
Shipped after 2018-05-07
T1200A 0.4 1box(10pc) 1 SCMT09T304N-LU 41315547 68.99 SGD
Shipped after 2018-05-07
T1200A 0.8 1box(10pc) 1 SCMT09T308N-LU 41315687 68.99 SGD
Shipped after 2018-05-07
T3000Z 0.8 1box(10pc) 1 SCMT09T308N-LU 41315705 88.99 SGD
Shipped after 2018-05-07
AC2000 0.8 1box(10pc) 1 SCMT09T308N-LU 41315635 88.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products