Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sandals (Anti-Slip,Anti-Static )

3.50 (4)
Standard Weight (g/1 leg)
360 + / over 10 (L size)
Witdh
EEE
Material
Jia be: synthetic resin, bottom: synthetic resin, toe box: resin toe
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3S(22.0-22.5) black 1Pair 1 AZ-4500 17211705 -
Discontinued
[x]
S(24.0-24.5) black 1Pair 1 AZ-4500 17211723 -
Discontinued
[x]
3L(28.0-28.5) pink 1Pair 1 AZ-4500 17211845 -
Discontinued
[x]
SS(23.0-23.5) white 1Pair 1 AZ-4500 17211635 -
Discontinued
[x]
S(24.0-24.5) white 1Pair 1 AZ-4500 17211644 -
Discontinued
[x]
3L(28.0-28.5) white 1Pair 1 AZ-4500 17211687 -
Discontinued
[x]
3L(28.0-28.5) black 1Pair 1 AZ-4500 17211766 -
Discontinued
[x]
4L(29.0-29.5) black 1Pair 1 AZ-4500 17211775 -
Discontinued
[x]
3S(22.0-22.5) pink 1Pair 1 AZ-4500 17211784 -
Discontinued
[x]
S(24.0-24.5) pink 1Pair 1 AZ-4500 17211802 -
Discontinued
[x]
LL(27.0-27.5) pink 1Pair 1 AZ-4500 17211836 -
Discontinued
[x]
4L(29.0-29.5) Sachs 1Pair 1 AZ-4500 17211933 -
Discontinued
[x]
3S(22.0-22.5) white 1Pair 1 AZ-4500 17211626 66.99 SGD
Shipped after 2018-06-25
M(25.0-25.5) white 1Pair 1 AZ-4500 17211653 -
Discontinued
[x]
L(26.0-26.5) white 1Pair 1 AZ-4500 17211662 -
Discontinued
[x]
SS(23.0-23.5) black 1Pair 1 AZ-4500 17211714 -
Discontinued
[x]
L(26.0-26.5) black 1Pair 1 AZ-4500 17211748 -
Discontinued
[x]
LL(27.0-27.5) black 1Pair 1 AZ-4500 17211757 -
Discontinued
[x]
SS(23.0-23.5) pink 1Pair 1 AZ-4500 17211793 -
Discontinued
[x]
M(25.0-25.5) pink 1Pair 1 AZ-4500 17211818 -
Discontinued
[x]
L(26.0-26.5) pink 1Pair 1 AZ-4500 17211827 -
Discontinued
[x]
SS(23.0-23.5) Sachs 1Pair 1 AZ-4500 17211872 -
Discontinued
[x]
S(24.0-24.5) Sachs 1Pair 1 AZ-4500 17211888 -
Discontinued
[x]
L(26.0-26.5) Sachs 1Pair 1 AZ-4500 17211906 -
Discontinued
[x]
LL(27.0-27.5) Sachs 1Pair 1 AZ-4500 17211915 -
Discontinued
[x]
LL(27.0-27.5) white 1Pair 1 AZ-4500 17211678 -
Discontinued
[x]
4L(29.0-29.5) white 1Pair 1 AZ-4500 17211696 -
Discontinued
[x]
M(25.0-25.5) black 1Pair 1 AZ-4500 17211732 -
Discontinued
[x]
4L(29.0-29.5) pink 1Pair 1 AZ-4500 17211854 -
Discontinued
[x]
3S(22.0-22.5) Sachs 1Pair 1 AZ-4500 17211863 -
Discontinued
[x]
M(25.0-25.5) Sachs 1Pair 1 AZ-4500 17211897 -
Discontinued
[x]
3L(28.0-28.5) Sachs 1Pair 1 AZ-4500 17211924 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Everyday use
5
From Japan
On 2018-03-02 17:20:57
After about half a year it got a sound. When changing? There is no stress wide at your feet. The shell is also high. Sorry for the end of black handling.
This review is about item#17211757.
Used for shoes
1
From Japan
On 2017-01-21 18:29:56
It is very disappointing when it gets curved and sounds whenever I walk. I will not buy the next one.
This review is about item#17211748.
Wear in the room
4
From Japan
On 2015-09-27 15:17:47
I usually wear 26.0-26.5 so purchase L size. The sense of size, the length is just right, the width and the height of the instep are relaxed eyes. Inner of the mesh is contained, but because it is a soft fabric, it can not hold the ankle, it is meaningless in terms of function. It is bonded firmly inside the shoes, so it can not be removed. Although I was wearing it by crushing it, I thought that it would be better if I could remove it, wash it and exchange it.
This review is about item#17211906.
Small transportation work at the company
4
From Japan
On 2015-06-17 20:29:45
It is doubtful whether slip prevention is too good, but whenever I walk I get curvy sound
This review is about item#17211748.

Related Products