Buy more than* S$200* and get FREE SHIPPING

Soldering iron (ceramic heater, with silver chip)

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leak Current
2.5microA
Maximum Temperature (degreeC)
460
Power Consumption (W)
25
Weight (g)
46
Overall Length (mm)
190
TRUSCO Part Number
129-5063
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SX-50A 02211842 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Production and repair of electronic circuits
2
From Japan
On 2014-12-01 20:03:53
The paste of solder is bad, and we are using other temperature control iron mainly now.
This review is about item#02211833.
LED soldering
5
From Japan
On 2009-03-04 23:57:28
There is just a little expensive and usability is satisfactory well. I used things of around 1,500 yen so far but I broke up and bought this soldering iron and got it right.
This review is about item#02211833.

Related Products