Buy more than* S$200* and get FREE SHIPPING

Scooter tires

4.46 (167)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Air Pressure
250
Rim Diameter (inch)
10
...see all>
Product Options
ADD TO CART
Pattern Tire Size Outer Diameter (phi mm) Width (mm) Ply Rating Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pattern Tire Size Outer Diameter (phi mm) Width (mm) Ply Rating Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9288 3.50-10 437 92 4PR 1.85-2.75 51L 2.5 1pc 1 3.50-10 17215293 37.99 SGD
In stock
9288 100/90-10 440 101 4PR 2.15-2.75 56L 2.5 1pc 1 100/90-10 17215318 41.99 SGD
In stock
9288 90/90-10 416 90 4PR 1.85-2.5 50L 2.15 1pc 1 90/90-10 17215302 31.99 SGD
In stock
9011 110/90-10 REINFOCED 457 109 6PR 2.15-3.00 61M 2.5 1pc 1 110/90-10 17215327 55.99 SGD
In stock
9288 3.00-10 413 80 4PR 1.75-2.15 42L 2.1 1pc 1 3.00-10 17215284 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 106
4 star 38
3 star 17
2 star 6
1 star 0
Review Rating: 4.46
167 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-05-16 15:40:03
The tire pattern is also cool, I think that it is no problem as a product. I felt molding was quite good.
This review is about item#17215318.
Address V 125
5
From Japan
On 2018-05-12 06:43:23
I exchanged the rear wheels from D 307. I do not know superiority or inferiority of amateur. I am satisfied with the price.
This review is about item#17215318.
Used as a front wheel of a 50cc scooter
3
From Japan
On 2018-05-03 18:38:43
It is common to front and rear wheels. What I felt most after the exchange may be good for the rear wheels, but the front wheels lose their lightness at all. Because of the compound, whether it is too good to eat is not bad.
This review is about item#17215302.
Tire change of a scooter
4
From Japan
On 2018-05-03 11:56:20
It is cheap and enough for town riding. Assembling and raising beads also ended without problems.
This review is about item#17215302.
Scooter tire exchange
5
From Japan
On 2018-04-02 18:51:19
I changed tires and only run a few kilometers so I will not be able to go to details I do not understand, but it seems that there is no problem for ordinary use. After a while I am a little worried about how it is on wet road.
This review is about item#17215302.
For tire change of motorcycle
4
From Japan
On 2018-03-20 02:32:12
It was attached with no problems with the manual pair. I thought that this ride was not a problem if ride was comfortable, but I feel that decreasing is fast as I ran about 2000 kilometers almost every day. It is as fast as reduction of high grip tires and · · I will not grip so far ·
This review is about item#17215318.
Motorcycle maintenance
4
From Japan
On 2018-03-14 22:37:03
Although it is a COSPA product, it is not bad! You can use it normally! I think that I will use it again,
This review is about item#17215284.
Tire change of a scooter
5
From Japan
On 2018-03-03 19:02:19
I use it almost everyday for about 3 weeks after exchange, but I like it very much as I get a smooth ride. Although comments say that they slide on a rainy day are scattered, it is natural for them to be slippery on rainy days, and as long as they are doing common sense riding methods, there was no anxiety even in rainy weather. If you have 10000 kilos it will repeat.
This review is about item#17215327.
Town ride
5
From Japan
On 2018-02-28 19:32:04
Because it was cheap, I thought it was an appropriate item, but I think that it is the best thing for town riding.
This review is about item#17215302.
On my own scooter
5
From Japan
On 2018-02-23 09:56:04
The price is cheap, so I use it every time because grip is good so
This review is about item#17215284.