Buy more than* S$200* and get FREE SHIPPING

90 degree angle dresser

Hardening Penetration
HRC62degree
Angle (Degree)
0-90
Weight (kg)
1.7
Stroke (mm)
36
Material
SKS-3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One 1 KD-90 (Kaku de dresser) 17346297 2,299.99 SGD
Shipped after 2018-05-31
ADD TO CART