Buy more than* S$200* and get FREE SHIPPING

Diamond hand sharpener

5.00 (2)
DIA Dimension (mm)
150
Material (Handle Part)
ABS
Overall Length (mm)
270
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#800 1 pc 1 300662 17406016 21.99 SGD
Shipped after 2018-03-01
#400 1 pc 1 300660 17406007 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sharpening bread cut knife (wave blade)
5
From Japan
On 2017-10-03 21:49:09
The wave groove part is polished at the semicircular part, and the back side is polished at the flat part. In the semi - circular file, a kitchen knife that I could not sharpen was sharpened. After polishing it broke well, it became possible to cut the bread to equal thickness.
This review is about item#17406007.
I used it to sharpen a kitchen knife.
5
From Japan
On 2015-09-09 18:59:23
Apart from that, there is not a problem at present.
This review is about item#17406016.