Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wheel with shaft (hexagonal shaft) WA

Purpose
For grinding difficult-to-cut materials such as stainless steel, general metals and hardened steel. Deburring in pipes , Correction of metal surface , Finishing and modification of holes.
Grain Size
#60
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Wheel diameter (mm) Grindstone Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel diameter (mm) Grindstone Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 32 5000 1pc 1 WA6-29 17407005 7.99 SGD
Shipped after 2018-06-26
19 28 5000 1pc 1 WA6-32 17407014 7.99 SGD
Shipped after 2018-06-26
25 38 5000 1pc 1 WA6-23 17406917 8.99 SGD
Shipped after 2018-06-26
25 50 5000 1pc 1 WA6-39 17407023 8.99 SGD
Shipped after 2018-06-26
38 13 5000 1pc 1 WA6-41 17407048 7.99 SGD
Shipped after 2018-06-26
50 13 5000 1pc 1 WA6-42 17407057 8.99 SGD
Shipped after 2018-06-26
19 19 5000 1pc 1 WA6-43 17407066 7.99 SGD
Shipped after 2018-06-26
50 25 5000 1pc 1 WA6-25 17406987 9.99 SGD
Shipped after 2018-06-26
25 50 3000 1pc 1 WA6-34 17406944 9.99 SGD
Shipped after 2018-06-26
19 38 6000 1pc 1 WA6-21 17406892 7.99 SGD
Shipped after 2018-06-26
25 25 6000 1pc 1 WA6-22 17406908 7.99 SGD
Shipped after 2018-06-26
19 38 6000 1pc 1 WA6-33 17406935 8.99 SGD
Shipped after 2018-06-26
13 25 5000 1pc 1 WA6-15 17406978 7.99 SGD
Shipped after 2018-06-26
16 16 5000 1pc 1 WA6-40 17407032 7.99 SGD
Shipped after 2018-06-26
19 38 6000 1pc 1 WA6-38 17406962 8.99 SGD
Shipped after 2018-06-26
16 32 5000 1pc 1 WA6-44 17407075 7.99 SGD
Shipped after 2018-06-26
32 32 3000 1pc 1 WA6-24 17406926 8.99 SGD
Shipped after 2018-06-26
32 8 5000 1pc 1 WA6-28 17406996 7.99 SGD
Shipped after 2018-06-26
32 32 3000 1pc 1 WA6-35 17406953 9.99 SGD
Shipped after 2018-06-26
ADD TO CART