Buy more than* S$200* and get FREE SHIPPING

Cycle Rearview Mirror

3.75 (4)
Clamp Diameter (phi mm)
22.2
Mirror Size (phi mm)
95
Type
Both left
Weight (g)
190
Material
CP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-56 17170563 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
On commuting
4
From Japan
On 2017-10-01 19:58:22
The appearance on the mirror is large and easy to see. I am saved because the mirror can be fixed firmly.
This review is about item#17170563.
bicycle
4
From Japan
On 2017-05-21 12:13:53
I'd like you to make the size of the mirror a little bigger, let me change the angle of the mirror, almost others satisfied
This review is about item#17170563.
Mounted on my grandmother's bicycle
2
From Japan
On 2016-10-16 23:48:54
This type will not be tightened even if the clamp is tightened enough to tear it away. If you clamp a 20 mm sharp collar between the clamps, you can hold it firmly and you can adjust the direction if a moderate load is applied. It is strange that the fixing method has not changed since long ago.
This review is about item#17170563.
My bicycle
5
From Japan
On 2016-10-04 22:16:29
It is solid and the visibility in the rear is good.
This review is about item#17170563.

Related Products