Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Compatible Standard Weight (g/1 leg) Material (toe core) Inner Material (Sole) Standard Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Standard Weight (g/1 leg) Material (toe core) Inner Material (Sole) Standard Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 386(26.5cm) - - - - 26 1 pair 1 FCP103 7901 27406058 139.99 SGD
In stock
- - 386(26.5cm) - - - - 28 1 pair 1 FCP103 7901 27406094 139.99 SGD
In stock
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 24 1Pair 1 FCP103 9001 17411905 159.99 SGD
Shipped after 2018-06-27
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 22.5 1Pair 1 FCP103 9001 17411878 159.99 SGD
Shipped after 2018-08-01
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 24.5 1Pair 1 FCP103 9001 17411914 139.99 SGD
In stock
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 27.5 1Pair 1 FCP103 9001 17411975 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 24.5 1Pair 1 FCP103 2301 17411774 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 25 1Pair 1 FCP103 2301 17411783 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 26 1Pair 1 FCP103 2301 17411808 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 29 1Pair 1 FCP103 2301 17411853 139.99 SGD
In stock
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 23.5 1Pair 1 FCP103 9001 17411896 159.99 SGD
N/A
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 25.5 1Pair 1 FCP103 9001 17411932 139.99 SGD
In stock
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 26 1Pair 1 FCP103 9001 17411948 139.99 SGD
In stock
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 28 1Pair 1 FCP103 9001 17411984 139.99 SGD
In stock
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 29 1Pair 1 FCP103 9001 17411993 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 25.5 1Pair 1 FCP103 2301 17411792 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 26.5 1Pair 1 FCP103 2301 17411817 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 27.5 1Pair 1 FCP103 2301 17411835 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 22.5 1Pair 1 FCP103 2301 17411738 139.99 SGD
Shipped after 2018-06-27
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 26.5 1Pair 1 FCP103 9001 17411957 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 23 1Pair 1 FCP103 2301 17411747 129.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 23.5 1Pair 1 FCP103 2301 17411756 169.99 SGD
Shipped after 2018-09-21
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 27 1Pair 1 FCP103 2301 17411826 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 28 1Pair 1 FCP103 2301 17411844 139.99 SGD
In stock
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 30 1Pair 1 FCP103 2301 17411862 139.99 SGD
Shipped after 2018-06-27
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 23 1Pair 1 FCP103 9001 17411887 139.99 SGD
Shipped after 2018-07-10
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 25 1Pair 1 FCP103 9001 17411923 139.99 SGD
In stock
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 30 1Pair 1 FCP103 9001 17412002 139.99 SGD
Shipped after 2018-06-27
Red x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 24 1Pair 1 FCP103 2301 17411765 139.99 SGD
Shipped after 2018-06-27
Black x White Insole / FIZ001 (sold separately) - Glass-fiber reinforced resin Replace formula Gum JSAA A species 27 1Pair 1 FCP103 9001 17411966 139.99 SGD
In stock
- - 386(26.5cm) - - - - 27 1 pair 1 FCP103 7901 27406076 139.99 SGD
In stock
- - 386(26.5cm) - - - - 24.5 1 pair 1 FCP103 7901 27406024 169.99 SGD
Shipped after 2018-06-29
- - 386(26.5cm) - - - - 26.5 1 pair 1 FCP103 7901 27406067 139.99 SGD
In stock
- - 386(26.5cm) - - - - 30 1 pair 1 FCP103 7901 27406112 159.99 SGD
Shipped after 2018-07-23
- - 386(26.5cm) - - - - 23.5 1 pair 1 FCP103 7901 27406006 139.99 SGD
Shipped after 2018-06-28
- - 386(26.5cm) - - - - 24 1 pair 1 FCP103 7901 27406015 159.99 SGD
Shipped after 2018-06-29
- - 386(26.5cm) - - - - 25 1 pair 1 FCP103 7901 27406033 139.99 SGD
In stock
- - 386(26.5cm) - - - - 25.5 1 pair 1 FCP103 7901 27406042 139.99 SGD
In stock
- - 386(26.5cm) - - - - 27.5 1 pair 1 FCP103 7901 27406085 139.99 SGD
In stock
- - 386(26.5cm) - - - - 29 1 pair 1 FCP103 7901 27406103 139.99 SGD
Shipped after 2018-07-20
- - 386(26.5cm) - - - - 22.5 1 pair 1 FCP103 7901 27405988 159.99 SGD
Shipped after 2018-07-23
- - 386(26.5cm) - - - - 23 1 pair 1 FCP103 7901 27405997 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Building facility maintenance
5
From Japan
On 2018-04-17 13:32:02
Since we could use "Win Job CP 201" (full mesh type) in the past, At the beginning of use, I had a heavy feeling, but I got it soon. It is comfortable to wear because the grip is also well ventilated.
This review is about item#17411948.
at work
5
From Japan
On 2018-04-13 21:02:22
Choice high class shoes so long as you wear shoes every day. I am not tired and I am impressed because I will not get hurt soon. We will continue to use it in the future.
This review is about item#17411957.
When working in a newly built factory
5
From Japan
On 2018-03-22 10:31:46
It is hard to get tired from walking even in standing work all day and there is little feeling of fatigue in the evening foot It is comfortable to rain penetrate in rainy weather
This review is about item#17411774.
Construction management
4
From Japan
On 2017-10-30 00:44:39
I am glad that there are 23 cm even though men often wear safety shoes than women Ideal design for me who likes red, black, white. Often I feel narrow in my shoes My ears are easy to move and painful even with a crouching system with a wider width around the little finger indirect contact Fit to the feet quickly, neither shoe nor red.
This review is about item#17411747.
Roof construction
5
From Japan
On 2017-03-03 08:17:32
I do not slip on the metal roof and I think it is a very good shoe.
This review is about item#17411774.
Maintenance work of factory facilities
5
From Japan
On 2017-01-07 13:21:03
The comfort is very good walking work more than 10 thousand steps a day, but the fatigue of the legs is very different from the former safety shoes so I made very good shopping.
This review is about item#17411948.
Shelf assembly work etc.
4
From Japan
On 2016-08-30 17:36:40
It is light and cushioning is good and it is easy to wear and is nice.
This review is about item#17411923.
During construction piping work
5
From Japan
On 2016-07-18 20:38:52
It is very cheap for safety shoes. Besides, it is spacious enough to think that foot width is 3E or more and it is relaxing. It's a bit expensive, but it's a nice item.
This review is about item#17411826.
On site work
5
From Japan
On 2016-07-15 17:09:42
Durability and slipperyness are good and tiredness is also small so I buy Asics every time
This review is about item#17411808.
For laboratory use
5
From Japan
On 2015-09-01 14:44:54
I will continue to purchase if you can lower the price
This review is about item#17411826.

Related Products