Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Line tape 50mm x 33m

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (kgf/25mm)
105
Tape Thickness (micro m)
150
Adhesive Power (g/25mm)
232
Tape Length (m)
33
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 - 17577464 16.99 SGD
Shipped after 2018-06-25
1roll 1 - 17577482 16.99 SGD
Shipped after 2018-06-25
1roll 1 - 17577498 16.99 SGD
Shipped after 2018-06-25
1roll 1 - 17577507 16.99 SGD
Shipped after 2018-06-25
1roll 1 - 17577473 16.99 SGD
Shipped after 2018-06-25
1roll 1 - 17577455 16.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a line tapes for field breaks
5
From Japan
On 2016-09-29 21:26:28
Because it is less easy for the tape to shrink over time, it is easy to use, so I purchase it periodically and use it.
This review is about item#17577455.

Related Products