Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ace Half Long Boots Tough

5.00 (1)
Material (insole)
EVA insole (W finish Russell)
Material (bottom)
Gum
Foot Width
3E
Standard Weight (g/1 leg)
710(26cm)
Toe Box
None
Material (Skin)
Gum
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 - 17443728 67.99 SGD
Shipped after 2018-06-29
24.5   1Pair 1 - 17443703 86.99 SGD
Shipped after 2018-06-29
24   1Pair 1 - 17443694 86.99 SGD
Shipped after 2018-06-29
26   1Pair 1 - 17443737 92.99 SGD
Shipped after 2018-07-05
28   1Pair 1 - 17443755 86.99 SGD
Shipped after 2018-06-29
25   1Pair 1 - 17443712 92.99 SGD
Shipped after 2018-06-29
27   1Pair 1 - 17443746 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Field work
5
From Japan
On 2017-06-04 05:24:09
It is easy to wear slippery. Even if I wear it for a long time I sweat.
This review is about item#17443737.

Related Products