Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scan Mai Feel attack 350

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Total thickness (mm)
10
Stitch
14
Gauge
1/8
Flameproof Capacity Test Number
EO040196
Dimension (mm)
400x400
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
  1box(10sheet) 1 AK3518 17451997 259.99 SGD
Shipped after 2018-06-29
*[No return] You cannot return this product. For details, see FAQ. 1box(10sheet) 1 AK3553RS 17451927 97.99 SGD
Shipped after 2018-06-29
*[No return] You cannot return this product. For details, see FAQ. 1box(10sheet) 1 AK3501 17451945 97.99 SGD
Shipped after 2018-06-29
*[No return] You cannot return this product. For details, see FAQ. 1box(10sheet) 1 AK3516 17451972 97.99 SGD
Shipped after 2018-06-29
*[No return] You cannot return this product. For details, see FAQ. 1box(10sheet) 1 AK3517 17451988 97.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
floor
5
From Japan
On 2017-05-06 08:13:58
It is a slightly brighter color than the image. I made it like the color of ivory and checkered pattern, but it made it a calm atmosphere.
This review is about item#17451902.