Buy more than* S$200* and get FREE SHIPPING

Smoothing copper tubes

4.72 (18)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
0.8
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.52 1 1roll(1m) 1 9.52 x0.8 17446582 12.99 SGD
In stock
9.52 3 1roll(3m) 1 9.52 x0.8 17446598 33.99 SGD
In stock
8 1 1roll(1m) 1 8 x0.8 17446564 11.99 SGD
In stock
6.35 1 1roll(1m) 1 6.35 x0.8 17446546 9.99 SGD
In stock
8 3 1roll(3m) 1 8 x0.8 17446573 30.99 SGD
In stock
6.35 3 1roll(3m) 1 6.35 x0.8 17446555 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Tea cooling system
5
From Japan
On 2017-07-28 15:06:02
Although it functions satisfactorily, the one with thinner wall thickness is easier to process and the cooling effect is higher, but I am satisfied at all times.
This review is about item#17446555.
Maintenance of automobiles
5
From Japan
On 2017-04-30 00:32:34
Used as a replacement part of fuel piping. It is convenient as an alternative part because it can be freely bent.
This review is about item#17446555.
For compressor piping exchange.
5
From Japan
On 2017-04-23 08:42:11
There was somewhat uneasy in the no brand but it was able to be used normally. The work was soft without being resistant to bending. It is a product you want to use next time without having to struggle with cutting.
This review is about item#17446546.
Kerosene tank piping
4
From Japan
On 2017-03-02 20:48:43
I can work smoothly, the price is affordable, I would like to use it again.
This review is about item#17446564.
Press ejector
5
From Japan
On 2016-12-14 19:23:00
I am satisfied with the goods I expected, and 1 meter seller is saved
This review is about item#17446546.
Processing to temperature control of aquarium
5
From Japan
On 2016-10-27 16:44:49
Although it processes into a spiral shape, since the system is good, only a part will not stretch or break, so it can be used with confidence.
This review is about item#17446564.
For hobby
3
From Japan
On 2016-09-28 01:53:29
It is planned to be used for cooper craft, but the price is high, it is a difficult point!
This review is about item#17446546.
To the refrigerator
5
From Japan
On 2016-08-26 20:31:55
It is used for repairing high pressure gauge. It can be used normally. Thank you very much.
This review is about item#17446555.
Piping for compressed gas
5
From Japan
On 2016-05-31 14:56:30
Besides 3 m, it would have been good if there was a product range of 5 m.
This review is about item#17446555.
Refrigerant circuit repair
5
From Japan
On 2016-04-23 22:27:51
Ideal for repairing refrigerant circuit repair material for 2-minute copper pipe and 3-minute copper pipe connection
This review is about item#17446564.

Related Products