Buy more than* S$200* and get FREE SHIPPING

Genuine Design Wiper Corresponding Graphite Wiper Replacement Rubber

4.59 (71)
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 575 1PC 1 MW58GN 38278432 10.99 SGD
In stock
10 475 1PC 1 MB48GN 38278301 8.99 SGD
In stock
10 550 1PC 1 MB55GN 38278317 7.99 SGD
In stock
10 450 1pc 1 MB45GN 58604586 7.99 SGD
In stock
10 350 1PC 1 MB35GN 38278274 7.99 SGD
In stock
10 375 1PC 1 MB38GN 38278283 7.99 SGD
In stock
10 425 1PC 1 MB43GN 38278292 7.99 SGD
In stock
10 575 1PC 1 MB58GN 38278326 9.99 SGD
In stock
10 600 1PC 1 MB60GN 38278335 9.99 SGD
In stock
10 650 1PC 1 MB65GN 38278344 10.99 SGD
In stock
10 700 1PC 1 MB70GN 38278353 10.99 SGD
In stock
6 350 1PC 1 MW35GN 38278362 6.99 SGD
In stock
6 375 1PC 1 MW38GN 38278371 7.99 SGD
In stock
6 400 1PC 1 MW40GN 38278387 7.99 SGD
In stock
6 425 1PC 1 MW43GN 38278396 7.99 SGD
In stock
6 450 1PC 1 MW45GN 38278405 7.99 SGD
In stock
6 475 1PC 1 MW48GN 38278414 8.99 SGD
In stock
6 525 1PC 1 MW53GN 38278423 8.99 SGD
In stock
6 600 1PC 1 MW60GN 38278441 9.99 SGD
In stock
6 650 1PC 1 MW65GN 38278457 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 52
4 star 12
3 star 5
2 star 1
1 star 1
Review Rating: 4.59
71 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-01-05 09:21:35
The price was also cheap at the manufacturer's item and I purchased multiple items, but packing is also solid and satisfactory.
This review is about item#38278353.
Usually for maintenance
3
From Japan
On 2017-12-21 17:54:28
I bought it for the rubber replacement of the NWB design wiper. Originally the shape of the stopper part was slightly different from the rubber attached to the blade, and it was a slightly easy to disengage impression.
This review is about item#38278405.
Wiper rubber exchange
1
From Japan
On 2017-12-16 11:49:57
It arrived bundled with other goods, but the packaging is bad. 650 mm wiper rubber was packed in a state bent into a letter. I have not installed yet, but I am worried about whether it will be usable with strange habits.
This review is about item#38278344.
Replace wiper every year
5
From Japan
On 2017-12-04 22:13:41
It is a repeat. It's cheap. It works with chitin. no problem.
This review is about item#38278405.
Wiping rubber replacement work
5
From Japan
On 2017-11-14 16:03:03
It was exactly the same thing that I was using genuine. I am very satisfied.
This review is about item#38278317.
Wiper rubber exchange
5
From Japan
On 2017-11-03 10:26:44
Because it is made by a maker, I could purchase with confidence. The wiping was also no problem.
This review is about item#38278274.
B17 Sylphy
5
From Japan
On 2017-10-22 16:43:15
Because we reuse the metal plate of genuine rubber, installation is a little troublesome. I could buy a genuine blade with a monotaro if I found it. AY02D - UB17R AY02A - UB17R This is easier.
This review is about item#38278274.
For wiper rubber exchange
4
From Japan
On 2017-10-14 11:38:20
It is saved because the price is cheaper than other stores so you can order with other things
This review is about item#38278274.
Used on the tribe side of Nissan Note
5
From Japan
On 2017-10-08 15:35:10
The price is also cheap and good. As the product seems to have a 300 mm specification, I would like you to add it.
This review is about item#38278344.
Wiper rubber exchange
5
From Japan
On 2017-08-17 19:43:54
For BM Accelerator. It is not in the correspondence table, but it can be used without problems.
This review is about item#58604586.

Related Products