Buy more than* S$200* and get FREE SHIPPING

Replacement Bulb (24V Single) S25

4.47 (15)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not drop the light bulb, hit it, add excessive force, damage or scratch it. When broken, the glass pieces may scatter and cause injury. Please use under the set rating. Please attach firmly in the socket. When having some problem, it may cause electrical shortage or socket may melt. Do not cover the bulb with paper and cloth or bring close to flammable objects, since it may cause fire. When replacing the bulb, check the rating (bolt, watt) and the shape of the cap, direction of the socket and mount securely. The bulb may fall off, cause overheating, and result in short life. When replacing the bulb, please make sure that other lamps or cords do not touch the glass part of the bulb. Avoid water and oil when handling light bulbs. Do not handle with dirty hands. Do not brake the bulb for disposal. When you break the bulb, the glass pieces may scatter and cause injury. Do not look into the light bulb for a
Glass Bulb Type
S25
Connector
BA15s
Rated Voltage (V)
24
Rated Power (W)
25
Type
Single ball
Color
Clear
Application
back, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 24V 25W S25 BA15s 17546987 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
For bulb replacement
5
From Japan
On 2018-01-13 16:31:12
This price is attractive because there are many units! There is no problem with durability.
This review is about item#17546987.
4 tons of turn signal ball exchange
5
From Japan
On 2017-12-23 14:31:08
There is no problem in use at all Especially bright, low power consumption etc. Since it is not sought, it is OK if it can be used normally If you last long it will be even more satisfying
This review is about item#17546987.
For truck
5
From Japan
On 2017-12-09 16:07:38
You can use it normally at this price. I am very satisfied. I would like to buy other bulbs.
This review is about item#17546987.
Marker ball
4
From Japan
On 2017-08-23 13:24:46
It is safe because it can be used without particular trouble.
This review is about item#17546987.
Track Lamp Replacement
2
From Japan
On 2017-06-27 22:06:06
The monotaro brand is good, but the lamps quickly disappear.
This review is about item#17546987.
For tail sphere replacement of loaded car
5
From Japan
On 2017-05-30 12:37:53
Cheap and good durability is still undecided Unless it can not cut to some extent Repeat reliable
This review is about item#17546987.
Car maintenance
5
From Japan
On 2017-04-10 14:46:38
It can be ordinarily used without bleaching with the manufacturer's products, it is cheap and affordable.
This review is about item#17546987.
Track maintenance
5
From Japan
On 2017-02-12 15:22:55
The price is cheaper and more reliable than purchasing at ordinary shops, etc. It is stable to use
This review is about item#17546987.
Replacement spare
5
From Japan
On 2017-01-31 18:06:59
The price is inexpensive, so we do not ask for durability. I can use it just like a high price item so far.
This review is about item#17546987.
Track markers
1
From Japan
On 2016-12-22 16:48:57
Three out of ten were defectives. The line of the bulb has run out.
This review is about item#17546987.

Related Products