Buy more than* S$200* and get FREE SHIPPING

Reel solder packs included

4.77 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
100
...see all>
Product Options
ADD TO CART
Melting Point (degree c) Chemical Composition Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Melting Point (degree c) Chemical Composition Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
183-215 Sn50%-Pb50% 1.2 1roll 1 SE-05012 17619498 9.99 SGD
Shipped after 2018-05-28
183-215 Sn50%-Pb50% 1.6 1roll 1 SE-05016 17619507 10.99 SGD
Shipped after 2018-05-28
183-190 Sn60%-Pb40% 0.6 1roll 1 SE-06006 17619604 12.99 SGD
Shipped after 2018-05-28
183-190 Sn60%-Pb40% 0.8 1roll 1 SE-06008 17619613 11.99 SGD
Shipped after 2018-05-28
183-190 Sn60%-Pb40% 1 1roll 1 SE-06010 17619622 9.99 SGD
Shipped after 2018-05-28
183-184 Sn63%-Pb37% 0.8 1roll 1 SE-06308 17619342 11.99 SGD
Shipped after 2018-05-28
183-215 Sn50%-Pb50% 2 1roll 1 SE-05020 17619516 10.99 SGD
Shipped after 2018-05-28
183-190 Sn60%-Pb40% 1.2 1roll 1 SE-06012 17619638 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Soldering at the time of wiring
5
From Japan
On 2018-04-25 20:42:25
It was smaller than I thought, but I can use it normally. There is no problem at all.
This review is about item#17619622.
It is just good for soldering work of printed circuit board.
4
From Japan
On 2018-02-15 23:46:26
I am also working on weak electricity, so solder is a necessity item and it is a consumable item so I think I will order with repeat.
This review is about item#17619498.
Used as solder to carry one by one on tool box
5
From Japan
On 2018-01-19 09:37:13
Always always have one soldier to carry around Ordered by your company. There was also a campaign and it cheaper than the regular price. Domestic solder that can be used with confidence is this.
This review is about item#17619622.
Mounting on printed circuit board
4
From Japan
On 2017-11-18 20:22:47
I feel slightly inferior to Aluminum solder (K19) I always use, but I am not dissatisfied.
This review is about item#17619342.
Used for soldering of hobby electronic equipment
4
From Japan
On 2017-11-07 15:11:16
I am handy because the amount of roll is just right.
This review is about item#17619638.
Quality is also goot
5
From Japan
On 2017-08-01 19:39:11
As the product name of goot, the quality is also good. Since the surface of the solder was also shining, I think that it is a new item shortly after manufacture.
This review is about item#17619507.
I utilized it in radio production.
5
From Japan
On 2017-04-17 21:13:24
In the radio production classroom, I used it but it melted smoothly and it was easy to use.
This review is about item#17619622.
Maintenance of radio equipment
5
From Japan
On 2017-04-10 20:50:33
When repairing a recent radio, it is too thick even 1 mm long. I am looking forward to using it.
This review is about item#17619613.
Repair of electrical equipment
5
From Japan
On 2017-03-29 14:52:34
I think that it would be good if there is a thing with the same amount of winding on the same reel, is there any?
This review is about item#17619622.
Soldering operation
5
From Japan
On 2017-02-13 17:28:15
It is a standard item. Quality is excellent and I use it with confidence.
This review is about item#17619622.

Related Products