Buy more than* S$200* and get FREE SHIPPING

Heat - Togan

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Air Flow (L/min)
400
Hot-blast Temperature (dgree c)
450/40
Wind Speed (m/min)
600
Power Cord (m)
1.8
Rated Voltage
100V AC 50/60Hz
Dimensions (Width W x Height H) (mm)
220x190
Power Consumption (W)
1200
Voltage (V)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HG-905 17620435 129.99 SGD
In stock
ADD TO CART

Related Products