Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Replace the cutter unit

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Width (mm)
6
Depth (mm)
87
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HOT-60CU 17620566 5.99 SGD
In stock
1pc 1 HOT-30CU 17620557 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Chores
5
From Japan
On 2017-11-21 18:31:25
It is used for cutting of nylon cord etc., but it can be used without problems.
This review is about item#17620557.
Processing of plastics
4
From Japan
On 2017-05-18 10:34:38
I use it for a little processing of plastic parts. The size that can work depending on the capacity of the heater changes quickly, but the tip can be easily replaced. Please pay attention to the thickness of mandrels when choosing.
This review is about item#17620566.
Because genuine is hard to use, repair
5
From Japan
On 2017-03-08 02:42:22
I also tried attaching a waste blade of a design knife, but again genuine was the easiest to use.
This review is about item#17620557.
Plastic cutting
5
From Japan
On 2016-10-19 19:34:51
It is used conveniently for work. It is also nice to replace the unit.
This review is about item#17620557.

Related Products