Buy more than* S$200* and get FREE SHIPPING

D interior felt

3.50 (2)
Thickness (mm)
4
...see all>
Product Options
ADD TO CART
Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18   1pc 1 IF-22-BE 17657928 5.99 SGD
Shipped after 2018-04-23
23 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 IF-28-BE 17657946 8.99 SGD
Shipped after 2018-04-26
21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 IF-25-BE 17657937 8.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To prevent scratches on the floor
3
From Japan
On 2017-03-05 23:51:33
Although it is impression of using for 6 months, there is also no fatigue, it is strong. Although it depends on usage, however, the adhesive part is somewhat shifted. Also, when the legs of the chair are thin, a chatter sounds when you drag the floor. If it is to replace regularly, it may be enough for 100 yen.
This review is about item#17657928.
Furniture and floor scratch prevention
4
From Japan
On 2016-11-19 21:59:06
100 yen Although it is a scar prevention felt that you can buy evenly, it is an excellent point that this product corresponds to floor heating no matter what. It sticks to the sole of the chair with a special adhesive. Also, the felt part is moderate hardness, it is difficult to crush or deform. However, I was slightly satisfied because it was a little expensive for the quantity.
This review is about item#17657928.

Related Products