Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Nominal Diameter D1 Thickness Bn (mm) Dimensions D6 (mm) Compatible Washer Dimensions D4 (mm) Dimensions D3 (mm) Dimensions g (mm) Dimension T (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Nominal Diameter D1 Thickness Bn (mm) Dimensions D6 (mm) Compatible Washer Dimensions D4 (mm) Dimensions D3 (mm) Dimensions g (mm) Dimension T (mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 M30 7 30.8 AW06 38 45 41 2 5   1pc 1 AN06L 17660554 4.99 SGD
Shipped after 2018-02-26
1.5 M35 8 35.8 AW07 44 52 48 2 5   1pc 1 AN07L 17660563 5.99 SGD
Shipped after 2018-02-26
1.5 M40 9 40.8 AW08 50 58 53 2.5 6   1pc 1 AN08L 17660572 6.99 SGD
Shipped after 2018-02-26
2 M65 12 66 AW13 79 85 79 3 7   1pc 1 AN13L 17660624 14.99 SGD
Shipped after 2018-03-02
2 M80 15 81 AW16 95 105 98 3.5 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN16L 17660658 26.99 SGD
Shipped after 2018-03-01
2 M85 16 86 AW17 102 110 103 3.5 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN17L 17660667 29.99 SGD
Shipped after 2018-03-01
2 M100 18 101 AW20 120 130 122 4 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN20L 17660694 48.99 SGD
Shipped after 2018-03-01
2 M105 18 106 AW21 126 140 130 5 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN21L 17660703 52.99 SGD
Shipped after 2018-03-02
2 M110 19 111 AW22 133 145 135 5 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN22L 17660712 57.99 SGD
Shipped after 2018-03-02
2 M115 19 116 AW23 137 150 140 5 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN23L 17660728 63.99 SGD
Shipped after 2018-03-02
2 M120 20 121 AW24 138 155 145 5 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN24L 17660737 63.99 SGD
Shipped after 2018-03-02
2 M150 24 151 AW30 171 195 183 6 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN30L 17660798 129.99 SGD
Shipped after 2018-03-02
1 M12 4 12.5 AW01 17 18 18 2 3   1pc 1 AN01L 17660502 5.99 SGD
Shipped after 2018-03-02
1 M15 5 15.5 AW02 21 25 21 2 4   1pc 1 AN02L 17660518 6.99 SGD
Shipped after 2018-03-01
1 M20 6 20.5 AW04 26 32 28 2 4   1pc 1 AN04L 17660536 5.99 SGD
Shipped after 2018-03-01
1.5 M25 7 25.8 AW05 32 38 34 2 5   1pc 1 AN05L 17660545 6.99 SGD
Shipped after 2018-03-01
2 M70 12 71 AW14 85 92 85 3.5 8   1pc 1 AN14L 17660633 17.99 SGD
Shipped after 2018-03-02
2 M90 16 91 AW18 108 120 112 4 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN18L 17660676 35.99 SGD
Shipped after 2018-03-01
2 M135 22 136 AW27 160 175 163 6 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN27L 17660764 98.99 SGD
Shipped after 2018-03-02
2 M140 22 141 AW28 160 180 168 6 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN28L 17660773 98.99 SGD
Shipped after 2018-03-02
2 M145 24 146 AW29 172 190 178 6 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN29L 17660782 129.99 SGD
Shipped after 2018-03-02
0.75 M10 4 10.5 AW00 13 13 14 2 3   1pc 1 AN00L 17660493 5.99 SGD
Shipped after 2018-03-01
1.5 M45 10 45.8 AW09 56 65 60 2.5 6   1pc 1 AN09L 17660588 9.99 SGD
Shipped after 2018-03-01
1.5 M50 11 50.8 AW10 61 70 65 2.5 6   1pc 1 AN10L 17660597 10.99 SGD
Shipped after 2018-03-01
2 M55 11 56 AW11 67 75 69 3 7   1pc 1 AN11L 17660606 12.99 SGD
Shipped after 2018-03-01
2 M60 11 61 AW12 73 80 74 3 7   1pc 1 AN12L 17660615 13.99 SGD
Shipped after 2018-03-02
1 M17 5 17.5 AW03 24 28 24 2 4   1pc 1 AN03L 17660527 4.99 SGD
Shipped after 2018-03-01
2 M95 17 96 AW19 113 125 117 4 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN19L 17660685 40.99 SGD
Shipped after 2018-03-01
2 M75 13 76 AW15 90 98 91 3.5 8   1pc 1 AN15L 17660642 19.99 SGD
Shipped after 2018-03-01
2 M125 21 126 AW25 148 160 150 5 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN25L 17660746 71.99 SGD
Shipped after 2018-03-02
2 M130 21 131 AW26 149 165 155 5 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AN26L 17660755 71.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Screw fitting
5
From Japan
On 2018-02-13 15:24:03
It was saved with very early correspondence. I still want to use it.
This review is about item#17660554.
Machine maintenance
5
From Japan
On 2016-08-02 17:41:28
I think that it is of sufficient quality. Maintenance cost can be reduced.
This review is about item#17660554.

Related Products