Buy more than* S$200* and get FREE SHIPPING

Personal shredder 107

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standby Power (W)
0.1
Rating Shredding Speed (50Hz/60Hz) (m/min)
1.9
Body Dimensions (Width x Depth x Height) (mm)
288x137x353
Rated Power Consumption (W)
111(50/60Hz)
Body Weight (g)
3
Rated Voltage (V)
100(50/60Hz)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NSE-107BE 17677817 74.99 SGD
Shipped after 2018-01-22
1pc 1 NSE-107BR 17677826 74.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products