Buy more than* S$200* and get FREE SHIPPING

Combined terminal block

5.00 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage (V)
2500
Terminal Screws
M6
Rated Insulation Voltage (V)
600
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Number of Poles Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Number of Poles Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66 2 54 1pc 1 T60-02PM 18569075 6.99 SGD
In stock
85 3 73 1pc 1 T60-03PM 18569084 8.99 SGD
In stock
104 4 92 1pc 1 T60-04PM 18569093 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Wiring distribution of three-stage net rollers of fishing boats
5
From Japan
On 2018-03-10 09:47:43
I am using it for distributing the wiring of the three-stage net roller of the fishing boat, but because it is a room where somewhat seawater enters, I am worried about rust. It is extremely helpful if there is a terminal part made of stainless steel.
This review is about item#18569084.
Switchboard for welding equipment
5
From Japan
On 2018-01-18 19:17:46
Even if the base can be firmly fixed to the switchboard and the thick electric wire is fixed I think that it is good to be firm.
This review is about item#18569084.
Electric wiring
5
From Japan
On 2017-11-10 16:10:31
Thank you for quick response. Quality is high and satisfactory
This review is about item#18569093.
Relay of power switch
5
From Japan
On 2017-10-17 14:48:01
By fixing the cable to the base, disconnection / short circuit can be reduced and safety becomes high.
This review is about item#18569075.
Output side of power console of solar power generation equipment (AC) no
5
From Japan
On 2017-03-30 08:31:42
There was no such coloring compared with those of major terminal board makers. It may be profitable as the price is cheap.
This review is about item#18569084.
Board wiring
5
From Japan
On 2017-02-26 20:11:17
It was an unknown manufacturer's item, but there was no problem with product performance
This review is about item#18569084.
During machine maintenance
5
From Japan
On 2016-09-25 03:00:16
There was not any problem. It can be used normally, it feels very good.
This review is about item#18569093.
Feed to photovoltaic main breaker
5
From Japan
On 2016-03-03 22:56:16
Although it is uncertain as to where the country of manufacture is unclear, it was securely tightened by the screw of 6 mm and I had a sense of security, compared with the solar breaker made in Korea It was able to be used without problems.
This review is about item#18569084.

Related Products