Buy more than* S$200* and get FREE SHIPPING

Safety Boots SB-5F

5.00 (1)
Material (toe core)
Made of steel (JIS standard S-class or equivalent)
Standard Weight (g/1 leg)
910 (L size)
Material (Sole)
Synthetic rubber
Material (Skin)
Synthetic rubber
Color
black
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(25.5-26cm) 1Pair 1 SB-5F 17773044 51.99 SGD
Shipped after 2018-04-23
XL(27.5-28cm) 1Pair 1 SB-5F 17773062 60.99 SGD
Shipped after 2018-05-01
S(23.5-24cm) 1Pair 1 SB-5F 17773026 51.99 SGD
Shipped after 2018-04-23
M(24.5-25cm) 1Pair 1 SB-5F 17773035 82.99 SGD
Shipped after 2018-05-01
LL(26.5-27cm) 1Pair 1 SB-5F 17773053 54.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used during rainy weather.
5
From Japan
On 2016-06-20 19:39:23
It is safe because there is an iron plate at your feet.
This review is about item#17773026.

Related Products