Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

T pipe

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plate Thickness t (mm)
0.6
...see all>
Product Options
ADD TO CART
Dimention D1 (phimm) Dimensions L (mm) Dimensions D3 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Dimensions L (mm) Dimensions D3 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 160 100 1pc 1 100x100x100 17773333 17.99 SGD
In stock
150 210 150 1pc 1 150x150x150 17773342 34.99 SGD
In stock
200 260 200 1pc 1 200x200x200 17773358 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Flame hot air conveying from 500 ° C to 600 ° C
4
From Japan
On 2018-03-26 10:51:57
Since the inside of the tube is negative pressure, the connection with the duct need not be airtight. Warmth is necessary. Because it is cheap, it is saved.
This review is about item#17773333.
Factory piping
5
From Japan
On 2017-02-20 12:02:31
The product is an ordinary thing. However, because there is not much price merit, it would be good if there is an inexpensive monotaro brand also in this duct piping part.
This review is about item#17773358.