Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Domestically produced reinforced belt series

3.67 (6)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 7033-SS 17785136 50.99 SGD
Shipped after 2018-06-28
1pc 1 7040-SS 17785188 64.99 SGD
In stock
1pc 1 7043-SS 17784795 53.99 SGD
Shipped after 2018-06-28
1pc 1 7048-SS 17784917 64.99 SGD
Shipped after 2018-06-28
1pc 1 7035-SS 17785145 64.99 SGD
Shipped after 2018-06-28
1pc 1 7036-SS 17785154 64.99 SGD
Shipped after 2018-06-28
1pc 1 7047-SS 17784926 64.99 SGD
Shipped after 2018-06-28
1pc 1 7015-SS 17784996 53.99 SGD
Shipped after 2018-06-28
1pc 1 7020-SS 17785032 51.99 SGD
Shipped after 2018-06-28
1pc 1 7030-SS 17785093 69.99 SGD
Shipped after 2018-06-28
1pc 1 7054-SS 17784874 48.99 SGD
Shipped after 2018-06-28
1pc 1 7045-SS 17784944 59.99 SGD
Shipped after 2018-06-28
1pc 1 7017-SS 17785014 50.99 SGD
Shipped after 2018-06-28
1pc 1 7022-SS 17785048 48.99 SGD
Shipped after 2018-06-28
1pc 1 7029-SS 17785075 50.99 SGD
Shipped after 2018-06-28
1pc 1 7028-SS 17785084 53.99 SGD
Shipped after 2018-06-28
1pc 1 7038-SS 17785163 53.99 SGD
Shipped after 2018-06-28
1pc 1 7046-SS 17784908 64.99 SGD
Shipped after 2018-06-28
1pc 1 7044-SS 17784953 53.99 SGD
Shipped after 2018-06-28
1pc 1 7016-SS 17785005 53.99 SGD
Shipped after 2018-06-28
1pc 1 7011-SL-SS 17784804 53.99 SGD
Shipped after 2018-06-28
1pc 1 7011-L-SS 17784813 51.99 SGD
Shipped after 2018-06-28
1pc 1 7058-SS 17784822 64.99 SGD
Shipped after 2018-06-28
1pc 1 7051-SS 17784847 53.99 SGD
Shipped after 2018-06-28
1pc 1 7056-SS 17784856 53.99 SGD
Shipped after 2018-06-28
1pc 1 7055-SS 17784865 53.99 SGD
Shipped after 2018-06-28
1pc 1 7011-SS 17784987 48.99 SGD
Shipped after 2018-06-28
1pc 1 7027-SS 17785066 50.99 SGD
Shipped after 2018-06-28
1pc 1 7031-SS 17785102 74.99 SGD
Shipped after 2018-06-28
1pc 1 7032-SS 17785118 98.99 SGD
Shipped after 2018-06-28
1pc 1 7039-SS 17785172 59.99 SGD
Shipped after 2018-06-28
1pc 1 7057-SS 17784838 48.99 SGD
Shipped after 2018-06-28
1pc 1 7053-SS 17784883 64.99 SGD
Shipped after 2018-06-28
1pc 1 7052-SS 17784892 64.99 SGD
Shipped after 2018-06-28
1pc 1 7042-SS 17784935 53.99 SGD
Shipped after 2018-06-28
1pc 1 7009-SS 17784962 48.99 SGD
Shipped after 2018-06-28
1pc 1 7010-SS 17784978 42.99 SGD
Shipped after 2018-06-28
1pc 1 7023-SS 17785057 50.99 SGD
Shipped after 2018-06-28
1pc 1 ZM-02-BELT 17785127 51.99 SGD
Shipped after 2018-06-28
1pc 1 7020-L-SS 17785023 41.99 SGD
Shipped after 2018-06-28
1pc 1 7041-SS 17785197 49.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2018-04-13 21:14:42
Although it was quite soft and uneasy compared with the belt I used before It can be used without problems. I feel that the fastest speed has become faster as well.
This review is about item#17785188.
Replacing old belt drive belt (2 Stact)
4
From Japan
On 2016-08-26 14:48:30
I checked the part number on the net, and found it here when I found the item. I am surprised by the variety of types.
This review is about item#17784962.
Maintenance of the motorcycle
2
From Japan
On 2016-06-23 15:12:22
I was suddenly able to finish it even though I did not run 2000 kilometers. It was good because I had spare genuine.
This review is about item#17785163.
Taiwan made 125cc scooter installed
1
From Japan
On 2016-05-01 10:50:18
Suddenly breaking while I was bypassing for half a year after purchasing I was very scared. Genuine I could run over 25000 km, but this is a tower at JAF without having 2000 km. Strengthening belt = It was too short-lived if it could not be tough.
This review is about item#17784917.
Used for JOG
5
From Japan
On 2015-11-10 17:23:48
I use it for 3KJ jog. It is a combination of Yokozuna Pulley & Kitako's torque cam and the long belt of this KN project, but if you drop the belt firmly on the pulley side, the secondary side can take it to the outside with a nice feeling.
This review is about item#17785023.
For PCX drive belt exchange
5
From Japan
On 2015-09-13 15:27:29
If PCX's drive belt, KN feels the best. It is sufficient long life, it is cheaper than genuine and it is wonderful. (Set as exchange guideline to 25000 km)
This review is about item#17785188.