Buy more than* S$200* and get FREE SHIPPING

Material (toe core)
steel
Foot Width
3E
JIS Standard
JIS8101 S species approval
Standard Weight (g/1 leg)
550(25.5cm)
Material (Sole)
Synthetic rubber
Manufacturing Process
Direct Barga Nuys
Color
black
Material
Cowhide
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Pair 1 H300 17799233 83.94 SGD
Shipped after 2017-04-28
27.5 1Pair 1 H300 17799285 83.94 SGD
Shipped after 2017-04-28
26.5 1Pair 1 H300 17799267 83.94 SGD
In stock
24 1Pair 1 H300 17799215 83.94 SGD
Shipped after 2017-04-28
24.5 1Pair 1 H300 17799224 83.94 SGD
Shipped after 2017-04-28
25.5 1Pair 1 H300 17799242 82.99 SGD
In stock
27 1Pair 1 H300 17799276 83.94 SGD
In stock
28 1Pair 1 H300 17799294 83.94 SGD
Shipped after 2017-04-28
26 1Pair 1 H300 17799258 83.94 SGD
Shipped after 2017-04-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
4
From Japan
On 2016-05-17 16:37:13
The safe shoes. Honest heavy.
This review is about item#17799258.

Related Products