Buy more than* S$200* and get FREE SHIPPING

Safety Boots H310

2.00 (1)
Cylinder Length (mm)
110
Material (toe core)
steel
Foot Width
3E
JIS Standard
JIS8101 S species approval
Standard Weight (g/1 leg)
625(25.5cm)
Material (Sole)
Synthetic rubber
Manufacturing Process
Direct Barga Nuys
Color
black
Material
Cowhide
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1Pair 1 H310 17799398 96.86 SGD
Shipped after 2017-01-30
25 1Pair 1 H310 17799416 96.86 SGD
Shipped after 2017-01-30
25.5 1Pair 1 H310 17799425 96.86 SGD
In stock
27.5 1Pair 1 H310 17799468 96.86 SGD
Shipped after 2017-01-30
28 1Pair 1 H310 17799477 96.86 SGD
Shipped after 2017-01-30
27 1Pair 1 H310 17799452 96.86 SGD
Shipped after 2017-01-30
24.5 1Pair 1 H310 17799407 96.86 SGD
Shipped after 2017-01-30
26 1Pair 1 H310 17799434 96.86 SGD
Shipped after 2017-01-30
26.5 1Pair 1 H310 17799443 96.86 SGD
Shipped after 2017-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
When campus work
2
From Japan
On 2016-06-28 17:51:26
Is bad hit because the hard lower part of the shell. Since the end portion is thin I think that soon expire Angel made and equivalent.
This review is about item#17799425.

Related Products