Buy more than* S$200* and get FREE SHIPPING

Instep Protector Safety Shoes 467

Cylinder Length (mm)
220
Material (toe core)
steel
Foot Width
3E
JIS Standard
JIS8101 S species approval
Standard Weight (g/1 leg)
780(25.5cm)
Material (Sole)
Synthetic rubber
Manufacturing Process
Direct Barga Nuys
Color
black
Material
Cowhide
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1Pair 1 467 17800152 149.90 SGD
In stock
28 1Pair 1 467 17800195 149.90 SGD
Shipped after 2017-03-30
24.5 1Pair 1 467 17800125 149.90 SGD
Shipped after 2017-07-03
25.5 1Pair 1 467 17800143 149.90 SGD
Shipped after 2017-03-30
25 1Pair 1 467 17800134 149.90 SGD
Shipped after 2017-03-30
27.5 1Pair 1 467 17800186 149.90 SGD
Shipped after 2017-03-30
24 1Pair 1 467 17800116 149.90 SGD
Shipped after 2017-03-30
26.5 1Pair 1 467 17800168 149.90 SGD
In stock
27 1Pair 1 467 17800177 149.90 SGD
In stock
ADD TO CART

Related Products