Buy more than* S$200* and get FREE SHIPPING

Light Work Half Boots 896

4.50 (2)
Cylinder Length (mm)
215
Foot Width
3E
Standard Weight (g/1 leg)
655(25.5cm)
Material (Sole)
Synthetic rubber
Manufacturing Process
Direct Barga Nuys
Color
black
Material
Cowhide
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.5 1Pair 1 896 17800274 127.78 SGD
Shipped after 2017-01-24
24.5 1Pair 1 896 17800213 127.78 SGD
Shipped after 2017-01-24
25.5 1Pair 1 896 17800238 149.90 SGD
In stock
26 1Pair 1 896 17800247 127.78 SGD
Shipped after 2017-01-24
28 1Pair 1 896 17800283 127.78 SGD
Shipped after 2017-01-24
26.5 1Pair 1 896 17800256 127.78 SGD
Shipped after 2017-01-24
24 1Pair 1 896 17800204 127.78 SGD
Shipped after 2017-01-24
25 1Pair 1 896 17800222 127.78 SGD
Shipped after 2017-01-24
27 1Pair 1 896 17800265 127.78 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work site
4
From Japan
On 2016-08-09 16:07:33
Width (E size) I felt a little tight strange. Bending favorite phrase is, seems to be better to put naturally.
This review is about item#17800247.
Wearing usually not the work
5
From Japan
On 2016-05-20 13:11:12
To light, perfect for the foot, I very much liked
This review is about item#17800238.