Buy more than* S$200* and get FREE SHIPPING

Material (toe core)
steel
Foot Width
3E
JIS Standard
JIS8101 S species approval
Standard Weight (g/1 leg)
490(25.5cm)
Material (Sole)
Urethane
Manufacturing Process
injection
Color
black
Material
Cowhide
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1Pair 1 H351 17800694 109.90 SGD
Shipped after 2017-03-29
26.5 1Pair 1 H351 17800703 109.90 SGD
Shipped after 2017-03-29
27.5 1Pair 1 H351 17800728 109.90 SGD
Shipped after 2017-03-29
28 1Pair 1 H351 17800737 109.90 SGD
Shipped after 2017-03-29
24.5 1Pair 1 H351 17800667 109.90 SGD
Shipped after 2017-03-29
25 1Pair 1 H351 17800676 109.90 SGD
Shipped after 2017-03-29
25.5 1Pair 1 H351 17800685 109.90 SGD
In stock
27 1Pair 1 H351 17800712 109.90 SGD
Shipped after 2017-03-29
24 1Pair 1 H351 17800658 109.90 SGD
Shipped after 2017-03-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-01-21 09:38:13
Is no hindrance. It has been adjusted to take the insole Because comfort is stable.
This review is about item#17800728.
Operation and work of the tank truck
3
From Japan
On 2016-03-04 09:09:29
made in Japan? There is no high-quality feel is in the. All of the work shoes. Cushioning properties of the urethane bottom is good, but the anti-slip properties do not think that good.
This review is about item#17800685.
Packing work
5
From Japan
On 2015-10-17 10:46:41
Well comfort, not tired a long period of time work.
This review is about item#17800685.
Electrical construction
3
From Japan
On 2015-07-06 21:12:16
Even before we used the previous version of this shoe, and a little heavy feeling.
This review is about item#17800728.

Related Products