Buy more than* S$200* and get FREE SHIPPING

Material (toe core)
steel
Foot Width
3E
Standard Weight (g/1 leg)
385(25.5cm)
Material (Sole)
Synthetic rubber
Manufacturing Process
injection
Color
blue
Material
Synthetic leather
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1Pair 1 H023 17800922 109.90 SGD
Shipped after 2017-06-01
25.5 1Pair 1 H023 17800956 109.90 SGD
In stock
26 1Pair 1 H023 17800965 109.90 SGD
Shipped after 2017-06-01
28 1Pair 1 H023 17801008 109.90 SGD
Shipped after 2017-01-23
24.5 1Pair 1 H023 17800938 109.90 SGD
Shipped after 2017-01-23
26.5 1Pair 1 H023 17800974 109.90 SGD
Shipped after 2017-01-23
27 1Pair 1 H023 17800983 109.90 SGD
Shipped after 2017-01-23
27.5 1Pair 1 H023 17800992 109.90 SGD
Shipped after 2017-01-23
25 1Pair 1 H023 17800947 109.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
General work in a factory
4
From Japan
On 2015-09-01 17:50:06
Appearance is fashionable. Since the middle is hard, it is the sole hurt that there is no insole. Since the Regal brand of shoes is a most likely, without be helped. Durability, it is still unknown whether or not there as a legal brand.
This review is about item#17800974.

Related Products