Buy more than* S$200* and get FREE SHIPPING

Hyper Scraper Spare Blade

5.00 (1)
2015 Trusco Published Pages
3 1843
Blade Thickness (mm)
0.8
Blade Width (mm)
100
Blade Length (mm)
18
Weight (g)
90
TRUSCO Part Number
485-8450
Specification
Both sharpening, Both sharpening
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6Sheet) 1 XBSCR-08 16401114 6.08 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keren work
5
From Japan
On 2016-06-22 18:00:46
I am useful
This review is about item#16401114.

Related Products