Buy more than* S$200* and get FREE SHIPPING

Auto Lock Cutter L

Caution
This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., This is a blade, so please handle with care. Please treat the broken blades after use properly.
Purpose
Utility knife to cut thick objects, Utility knife to cut thick objects, Utility knife to cut thick objects, Utility knife to cut thick objects
Compatible Replacement Blade
L-type blade (CBL over SK10, CBL over SG10, CB over 50D)
Materials (Blade)
SK120
Blade Thickness (mm)
0.5
Material (Grip)
Elastomer resin
Blade Width (mm)
18
Body Weight (g)
84
Overall Length (mm)
155
Specification
Auto-locking, Auto-locking
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
violet 1Sheet 1 LC560VLCL 60840263 6.99 SGD
Shipped after 2018-01-24
orange 1Sheet 1 LC560ORCL 60840254 6.99 SGD
Shipped after 2018-01-26
white 1Sheet 1 LC560WCL 60840272 11.99 SGD
Shipped after 2018-01-24
black 1PCC 1 LC560BKCL 60841444 11.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products