Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Masking tape 2899

4.89 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (N/cm)
29
Elongation (%)
5
Adhesive Strength (N/cm)
1.0
Tape Thickness (mm)
0.08
Tape Length (m)
18
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1pack(10roll) 1 2899 17972474 7.99 SGD
In stock
18 1pack(7roll) 1 2899 17972492 7.99 SGD
In stock
20 1pack(6roll) 1 2899 17972508 7.99 SGD
In stock
21 1pack(6roll) 1 2899 17972517 7.99 SGD
In stock
50 1pack(2roll) 1 2899 17972553 6.99 SGD
In stock
9 1pack(12roll) 1 2899 17972465 6.99 SGD
In stock
15 1pack(8roll) 1 2899 17972483 7.99 SGD
In stock
30 1pack(4roll) 1 2899 17972535 7.99 SGD
In stock
40 1pack(3roll) 1 2899 17972544 7.99 SGD
In stock
6 1pack(20roll) 1 2899 17972456 7.99 SGD
In stock
24 1pack(5roll) 1 2899 17972526 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
For various curing and cooking.
5
From Japan
On 2018-02-07 22:01:32
It can be fully utilized. It is saved because of the increase in usage as it is thin.
This review is about item#17972483.
Caulking operation
5
From Japan
On 2017-11-10 15:02:17
I always use 3M items. I had purchased it at home center until now, but the price was also cheaper and I arrived earlier so I liked it.
This review is about item#17972492.
DIY time
5
From Japan
On 2017-10-30 00:41:04
I used it as a base to paste a bubble wrap for cold weather on a sash with double-sided tape. I like being easy to cut and difficult to use, with less odor of adhesive.
This review is about item#17972544.
Used for painting work
4
From Japan
On 2017-07-08 15:26:28
I am using it when painting paint, but it is useful with moderate adhesive strength and peelability. I do not want to have a weak adhesive strength, but it is too convenient as a short-term item as it takes too much time to peel off at the end of the painting even if it is too strong.
This review is about item#17972508.
Color masking tape is used for color coding of producers. Paste it on the product.
5
From Japan
On 2017-06-06 13:03:14
I'm in trouble if sticky items remain but this is okay. Usually use yellow 18 mm for adhesive assembly with resin. I used Monotalau before, but weak adhesion will be peeled off quickly. I changed to a monotalaw for now. This is okay. I think that things are quite different. I can not use it for a while with the rest.
This review is about item#17972492.
When painting construction
5
From Japan
On 2017-05-23 19:22:15
Adhesion is low, so it's easy to handle and it's very easy to peel off, which is very good. It is 50 mm in width, so I have something to use so so may I have one case.
This review is about item#17972553.
Use it for painting work.
5
From Japan
On 2017-05-06 16:35:56
Since adhesion is moderate, it is difficult to peel off during work and after painting. Removing was easy to remove. It was just good adhesion.
This review is about item#17972492.
Masking for baking painting
5
From Japan
On 2016-01-14 14:51:30
It is thin and easy to use at the highest, and the price is considerably conscientious. I will continue using it in the future.
This review is about item#17972483.
Masking to wallpaper
5
From Japan
On 2015-11-09 16:44:26
Adhesion was moderate and usability was good and satisfactory with things that price was satisfactory.
This review is about item#17972492.

Related Products