Buy more than* S$200* and get FREE SHIPPING

Socket (Dodecagonal) 9.5sq

4.55 (20)
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Material Width Across Flat (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Material Width Across Flat (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 27.7 32 - 21 14.5 1pc 1 21 18498883 -
Discontinued
[x]
16.8 10.8 28 - 7 4 1pc 1 7 49419283 2.99 SGD
In stock
23 25.8 30 - 18 12 1pc 1 18 49419292 2.99 SGD
In stock
16.8 10.2 28 - 6 3.5 1pc 1 6 49419274 2.99 SGD
In stock
26 29.7 30 - 22 14 1pc 1 22 49419308 2.99 SGD
In stock
16.8 10.8 28 - 7 6.5 1pc 1 7 18498743 -
Discontinued
[x]
21 23.7 30 - 17 13.5 1pc 1 17 18498847 2.99 SGD
In stock
16.8 13.3 28 - 9 7.5 1pc 1 9 18498768 -
Discontinued
[x]
16.8 16.8 28 - 12 8.5 1pc 1 12 18498795 2.99 SGD
In stock
16.8 9.6 28 - 6 6.5 1pc 1 6 18498734 -
Discontinued
[x]
26 29.7 32 - 22 14.5 1pc 1 22 18498892 -
Discontinued
[x]
16.8 12 28 - 8 7.5 1pc 1 8 18498752 2.99 SGD
In stock
28 31.9 32 - 24 15.5 1pc 1 24 18498917 3.99 SGD
In stock
16.8 14.5 28 - 10 7.5 1pc 1 10 18498777 2.99 SGD
In stock
18 19.7 28 - 14 10.5 1pc 1 14 18498813 2.99 SGD
In stock
19 21.8 28 - 16 12.5 1pc 1 16 18498838 -
Discontinued
[x]
16.8 15.8 28 - 11 8.5 1pc 1 11 18498786 2.99 SGD
In stock
19 21.8 28 - 15 11.5 1pc 1 15 18498822 2.99 SGD
In stock
22 25.8 30 - 18 13.5 1pc 1 18 18498856 2.99 SGD
In stock
22 25.8 30 - 19 13.5 1pc 1 19 18498865 2.99 SGD
In stock
26 27.7 32 - 20 13.5 1pc 1 20 18498874 2.99 SGD
In stock
28 31.7 32 - 23 14.5 1pc 1 23 18498908 -
Discontinued
[x]
17.8 17.8 28 Chrome Vanadium Steel 13 8.5 1pc 1 13 18498804 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-01-19 16:58:08
Anyway, because it bought for cheap loosening and final tightening with another tool for turning with Air Rache, it is enough if it has a size size
This review is about item#49419308.
Maintenance of the motorcycle
5
From Japan
On 2017-11-29 15:55:35
I bought it because the socket of the same size I used was licking. I can use it without problems.
This review is about item#18498752.
Concluding bolt nut
3
From Japan
On 2017-09-28 21:23:32
Although it is very cheap and good, it is easy to get scratches on the nut, compared with the maker's item, while making surface contact. In the case of 12 corners, the contact area is small and I think that it can not be helped, but I think that it is good to use it for temporary tightening degree because a relatively long vertical scratch is created.
This review is about item#18498847.
As a work tool
5
From Japan
On 2017-08-04 15:14:53
I tried buying it because it is cheap but I thought it was okay
This review is about item#18498752.
Turn the screws
5
From Japan
On 2017-06-03 15:59:13
Since sockets of a size that you often use will decrease, it will be helpful if you can procure cheaply on a standalone basis. I can recommend it with a good feeling for the price.
This review is about item#18498795.
Maintenance work
5
From Japan
On 2017-04-24 09:53:55
For some reason there are not many 15 mm in the set why why nuts 15 mm are many contradictions. It is very useful if there is.
This review is about item#18498822.
As a spare tool
5
From Japan
On 2017-04-05 08:18:52
I think that it is cheap and enough to use as a spare tool.
This review is about item#18498777.
bike
5
From Japan
On 2017-03-27 08:51:32
Accuracy No problem. Easy to use. Price is also cheap, I can recommend it.
This review is about item#18498892.
My car maintenance
5
From Japan
On 2017-03-13 15:41:58
If it is for individual use, I think that this grade and performance are sufficient if there is not so much commitment.
This review is about item#18498777.
Bicycle maintenance
5
From Japan
On 2017-03-12 11:34:33
There is little use but you can rest assured if you have one. . .
This review is about item#18498768.

Related Products