Buy more than* S$200* and get FREE SHIPPING

Socket (12 square) 12.7sq

4.14 (21)
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Double-sided Width (S)(mm) Surface Processing Material Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Double-sided Width (S)(mm) Surface Processing Material Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 24 27.7 38 - - - 21 1pc 1 21 49419493 -
Discontinued
[x]
14 26 29.7 38 - - - 22 1pc 1 22 49419502 -
Discontinued
[x]
18 30 36 42 - - - 26 1pc 1 26 49419518 -
Discontinued
[x]
7.5 21.8 16.5 38 - - - 11 1pc 1 11 18499958 2.99 SGD
In stock
11.5 23 25.8 38 - - - 18 1pc 1 18 18500028 -
Discontinued
[x]
14.5 26 29.7 38 - - - 22 1pc 1 22 18500064 -
Discontinued
[x]
14.5 26 31.7 38 - - - 23 1pc 1 23 18500073 -
Discontinued
[x]
16.5 26 31.7 38 - - - 24 1pc 1 24 18500082 -
Discontinued
[x]
16.5 28 33.7 41 - - - 26 1pc 1 26 18500107 -
Discontinued
[x]
7.5 21.8 14.5 38 - - - 9 1pc 1 9 18499933 2.99 SGD
In stock
8.5 21.8 17.8 38 - - - 12 1pc 1 12 18499967 -
Discontinued
[x]
8.5 21.8 19 38 - - - 13 1pc 1 13 18499976 2.99 SGD
In stock
13.5 23 25.8 38 - - - 19 1pc 1 19 18500037 -
Discontinued
[x]
16.5 28 33.7 41 - - - 25 1pc 1 25 18500098 3.99 SGD
In stock
7.5 21.8 13.8 38 - - - 8 1pc 1 8 18499924 -
Discontinued
[x]
18.5 30 35.7 43 - - - 27 1pc 1 27 18500116 4.99 SGD
In stock
18.5 32 37.7 44 - - - 28 1pc 1 28 18500125 5.99 SGD
In stock
18.5 32 37.7 44 - - - 29 1pc 1 29 18500134 4.99 SGD
In stock
6 21.8 15.4 38 - - - 10 1pc 1 10 52242383 -
Discontinued
[x]
8 21.8 17.8 38 - - - 12 1pc 1 12 49419475 -
Discontinued
[x]
7.5 21.8 15.3 38 - - - 10 1pc 1 10 18499942 -
Discontinued
[x]
10.5 20.5 21.8 38 - - - 16 1pc 1 16 18500003 -
Discontinued
[x]
10.5 22 23.7 38 - - - 17 1pc 1 17 18500012 -
Discontinued
[x]
20.5 32 39.7 44 - - - 30 1pc 1 30 18500143 -
Discontinued
[x]
20.2 34 41.7 44 - - - 32 1pc 1 32 18500152 5.99 SGD
In stock
10.5 21.8 20.3 38 - - - 14 1pc 1 14 18499985 2.99 SGD
In stock
10.5 20.3 21.8 38 - - - 15 1pc 1 15 18499994 -
Discontinued
[x]
14.5 24.5 27.7 38 - - - 20 1pc 1 20 18500046 3.99 SGD
In stock
12 23 25.8 38 - - - 18 1pc 1 18 49419484 -
Discontinued
[x]
19+/-0.2 22+/-0.2 14+/-0.2 38+/-0.2 8 CHROME PLATED CR-V - 1pc 1 8 69214267 2.99 SGD
In stock
19+/-0.2 22+/-0.2 15.5+/-0.2 38+/-0.2 10 CHROME PLATED CR-V - 1pc 1 10 69214276 2.99 SGD
In stock
19+/-0.2 23+/-0.3 26+/-0.3 38+/-0.2 19 CHROME PLATED CR-V - 1pc 1 19 69214346 3.99 SGD
In stock
19+/-0.2 30+/-0.3 34+/-0.3 42+/-0.2 26 CHROME PLATED CR-V - 1pc 1 26 69214382 3.99 SGD
In stock
19+/-0.2 20.6+/-0.3 22+/-0.3 38+/-0.2 16 CHROME PLATED CR-V - 1pc 1 16 69214312 2.99 SGD
In stock
19+/-0.2 28+/-0.3 32+/-0.3 40+/-0.2 24 CHROME PLATED CR-V - 1pc 1 24 69214373 3.99 SGD
In stock
- - - 46+/-0.2 36 CHROME PLATED CR-V - 1pc 1 36 69214425 8.99 SGD
In stock
19+/-0.2 25+/-0.3 28+/-0.3 38+/-0.2 21 CHROME PLATED CR-V - 1pc 1 21 69214355 3.99 SGD
In stock
19+/-0.2 22+/-0.3 24+/-0.3 38+/-0.2 17 CHROME PLATED CR-V - 1pc 1 17 69214328 2.99 SGD
In stock
19+/-0.2 23+/-0.3 25.5+/-0.3 38+/-0.2 18 CHROME PLATED CR-V - 1pc 1 18 69214337 2.99 SGD
In stock
19+/-0.2 22+/-0.2 18+/-0.2 38+/-0.2 12 CHROME PLATED CR-V - 1pc 1 12 69214285 2.99 SGD
In stock
19+/-0.2 26+/-0.3 30+/-0.3 38+/-0.2 22 CHROME PLATED CR-V - 1pc 1 22 69214364 3.99 SGD
In stock
19+/-0.2 34+/-0.3 40+/-0.3 40+/-0.2 30 CHROME PLATED CR-V - 1pc 1 30 69214407 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 2
1 star 1
Review Rating: 4.14
21 Customer Reviews
The reviews are automatic translation.
It can be used quite well.
4
From Japan
On 2018-05-13 14:13:54
I want to evaluate with torque proof strength and the number of times of use, but I can only evaluate the appearance whether the indicator to evaluate is wrong. Good appearance and wearing without problems
This review is about item#69214382.
For car maintenance
5
From Japan
On 2018-04-24 10:26:57
Even if the price is cheap, it can be used without problems for work. It seems to be active in the future.
This review is about item#69214285.
Change clutch
5
From Japan
On 2018-04-13 09:19:02
Although it is larger than 24 mm in size, it was cheap and saved.
This review is about item#18500116.
Bolt, nut tightening
5
From Japan
On 2018-04-03 17:47:12
It can be used normally. I think that cost performance is high and it is good.
This review is about item#18500082.
maintenance
5
From Japan
On 2018-03-27 19:35:46
I was worried because it was cheap, but I could use it without problems.
This review is about item#18499985.
Used to remove the rear axle shaft of the motorcycle
5
From Japan
On 2018-03-24 15:35:59
I imagined that the plating is thinner, but the amount of money I can not imagine! I am satisfied very much without backlash. I do not know the durability, but since it is not used frequently, it will not be a problem.
This review is about item#69214425.
For maintenance
4
From Japan
On 2018-03-05 18:04:33
I did not have a handy size so I bought it. I think that the quality is good without rattling.
This review is about item#18500116.
Maintenance of the motorcycle
5
From Japan
On 2018-02-26 20:38:41
I used it for the rear tire exchange of the motorbike. It was a solid thing for the low price.
This review is about item#18500082.
Used for tire change
5
From Japan
On 2018-02-10 15:35:37
I bought it because the tire nut of the previous car was 21 and the car of this time was 19 so it did not fit the wrench. very good.
This review is about item#18500037.
maintenance
5
From Japan
On 2017-11-27 15:04:19
I could use it without any complaints in particular. It is cheap and I am not complaining. I think I will also buy other sizes
This review is about item#49419518.

Related Products