Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lightning guard tap individual switches six ports

4.00 (1)
Rating
125V/15A/1500W
...see all>
Product Options
ADD TO CART
Color Material TRUSCO Part Number Specification Plug Shape Outlet Outer Dimensions (Width W x Height H x Depth D) (mm) Cord Length (m) Switch Standard Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Specification Plug Shape Outlet Outer Dimensions (Width W x Height H x Depth D) (mm) Cord Length (m) Switch Standard Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 773-0853 - - - - 5 - - 636 1pc 1 T-K5A-2650WH 17978677 34.99 SGD
In stock
White Polyurethane 773-0845 雷ガード,絶縁キャップ付きプラグ,二重被ふく,スイングプラグ,壁掛け用フック Ground 2P 20A 125V 2-pin / 4-piece mouth 110x60x150 (excluding protrusions) 2.5 Individual switch Round shape 471 1pc 1 T-K5A-2625WH 17978668 30.99 SGD
Shipped after 2018-06-28
White Polyurethane - 雷ガード,絶縁キャップ付きプラグ,二重被ふく,スイングプラグ,壁掛け用フック Ground 2P 20A 125V 2-pin / 4-piece mouth 110x60x150 (excluding protrusions) 2.5 Individual switch Round shape 471 1pc 1 T-K5A-2625BK 17978652 30.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Individual switch is convenient
4
From Japan
On 2018-03-25 08:28:36
Convenient because they can be individually energized. It's more convenient if you can secure the wall hanging with a gimmick so it is securely fastened with something. There is a case that it may come off when pulling out the outlet.
This review is about item#17978652.

Related Products