Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Racing chain GC racing series MXU

5.00 (6)
Caution
* CRF50F, CRF70F, RM60, RM65, KX60, KX65 are not applicable because they interfere with the engine and chain guide.
Type
U
...see all>
Product Options
ADD TO CART
Compatible Exhaust Volume (cc) Link Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Exhaust Volume (cc) Link Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50-150 90L 420 1pc 1 GC420MXU-90L 17978878 62.99 SGD
Shipped after 2018-06-29
50-150 110L 420 1pc 1 GC420MXU-110L 17978896 74.99 SGD
Shipped after 2018-06-29
50-150 100L 428 1pc 1 GC428MXU-100L 17978966 75.99 SGD
Shipped after 2018-06-29
50-150 130L 428 1pc 1 GC428MXU-130L 17978993 89.99 SGD
Shipped after 2018-06-27
125-500 110L 520 1pc 1 GC520MXU-110L 17979036 119.99 SGD
Shipped after 2018-06-29
125-500 960L 520 1pc 1 GC520MXU-100F 17979063 1,569.99 SGD
Shipped after 2018-06-29
50-150 130L 420 1pc 1 GC420MXU-130L 17978914 86.99 SGD
Shipped after 2018-06-25
50-150 140L 420 1pc 1 GC420MXU-140L 17978923 90.99 SGD
Shipped after 2018-06-29
50-150 80L 428 1pc 1 GC428MXU-80L 17978948 62.99 SGD
Shipped after 2018-06-29
50-150 90L 428 1pc 1 GC428MXU-90L 17978957 68.99 SGD
Shipped after 2018-06-29
50-150 110L 428 1pc 1 GC428MXU-110L 17978975 81.99 SGD
Shipped after 2018-06-29
50-150 120L 428 1pc 1 GC428MXU-120L 17978984 88.99 SGD
Shipped after 2018-06-29
50-150 80L 420 1pc 1 GC420MXU-80L 17978862 56.99 SGD
Shipped after 2018-06-29
50-150 2400L 420 1pc 1 GC420MXU-100F 17978932 1,289.99 SGD
Shipped after 2018-06-29
50-150 2400L 428 1pc 1 GC428MXU-100F 17979018 1,439.99 SGD
Shipped after 2018-06-29
125-500 130L 520 1pc 1 GC520MXU-130L 17979054 129.99 SGD
Shipped after 2018-06-29
50-150 140L 428 1pc 1 GC428MXU-140L 17979002 109.99 SGD
Shipped after 2018-06-29
125-500 100L 520 1pc 1 GC520MXU-100L 17979027 99.99 SGD
Shipped after 2018-06-29
50-150 100L 420 1pc 1 GC420MXU-100L 17978887 67.99 SGD
Shipped after 2018-06-29
50-150 120L 420 1pc 1 GC420MXU-120L 17978905 76.99 SGD
Shipped after 2018-06-29
125-500 120L 520 1pc 1 GC520MXU-120L 17979045 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For motorcycles
5
From Japan
On 2018-06-11 16:06:33
About 1 year, using several races, I use it for practice, but still it seems to be good. I think there is durability. I feel stiff as a chain because it is a chain alone, but I do not feel any friction if attached.
This review is about item#17979045.
Bike chain maintenance
5
From Japan
On 2018-02-02 13:40:09
It is a race user. I practice like every week and have durability for over a year.
This review is about item#17979054.
Maintenance of motorcycle
5
From Japan
On 2017-12-28 22:50:06
I bought it because it is a small chain motorcycle with a low resistance. It seems that durability is also high.
This review is about item#17978984.
Used in SDR
5
From Japan
On 2017-07-24 21:58:29
Previously, I used a nonseal to reduce the power loss, but this power has few power seals while there is a seal. I do not know the durability yet, but it is in good condition now.
This review is about item#17979002.
Exchange from non-seal chain
5
From Japan
On 2016-04-21 17:47:53
Of course there was no problem of quality. The width is suppressed to the non-seal chain equivalent, and it is handy because it can be used for the premise non-seal.
This review is about item#17978993.
Enduro race
5
From Japan
On 2015-11-18 14:47:42
We used chains of other manufacturers so far but changed from this time. Compared to the other two manufacturers, although the company size is less than 1/10, it trusted the achievements at the world championship including motoGP and used it. Impression of equal or higher in terms of quality.
This review is about item#17978993.

Related Products

RK

RK