Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Thermovisions for Food Poisoning Attention Zone

Thermometer Type
Wall hanging
Type of display Temperature
analog
Display Range
(Temperature) over 10 over 40 degree C, (humidity) 20 over 90%
Dimensions (Width W x Height H x Depth D) (mm)
182x182x32
1 Scale
Temperature 5 degree C / humidity 2%
Measurement Method
Bimetal (temperature / humidity)
Weight (g)
About 230
Diameter (phi mm)
182
Color
white
Material
ABS
Specification
With food poisoning attention zone
Accessories
Interior thermo of the bookmark (with warranty)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5488 18263078 33.52 SGD
In stock
ADD TO CART

Related Products