Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anti-Slip Safety Sneakers V206

5.00 (1)
Material (toe core)
resin
Foot Width
3E
Standard Weight (g/1 leg)
370(26cm)
Material (Sole)
Oil resistant rubber
Material (Skin)
Synthetic leather, natural leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 green 1Pair 1 V206GN-26.0 18370616 97.99 SGD
Shipped after 2018-06-26
25 wine 1Pair 1 V206WIN-25.0 18370677 88.99 SGD
Shipped after 2018-06-26
29 wine 1Pair 1 V206WIN-29.0 18370738 83.99 SGD
Shipped after 2018-06-27
25.5 green 1Pair 1 V206GN-25.5 18370607 83.99 SGD
Shipped after 2018-06-26
24.5 black 1Pair 1 V206BK-24.5 18370503 88.99 SGD
Shipped after 2018-06-26
25 green 1Pair 1 V206GN-25.0 18370598 83.99 SGD
Shipped after 2018-06-26
27 green 1Pair 1 V206GN-27.0 18370634 88.99 SGD
Shipped after 2018-06-26
29 green 1Pair 1 V206GN-29.0 18370652 83.99 SGD
Shipped after 2018-06-27
25.5 black 1Pair 1 V206BK-25.5 18370528 77.99 SGD
In stock
27 black 1Pair 1 V206BK-27.0 18370555 77.99 SGD
Shipped after 2018-06-26
29 black 1Pair 1 V206BK-29.0 18370573 83.99 SGD
Shipped after 2018-06-27
24.5 green 1Pair 1 V206GN-24.5 18370582 83.99 SGD
Shipped after 2018-06-26
26.5 green 1Pair 1 V206GN-26.5 18370625 88.99 SGD
Shipped after 2018-06-26
26.5 wine 1Pair 1 V206WIN-26.5 18370704 83.99 SGD
Shipped after 2018-06-26
26 black 1Pair 1 V206BK-26.0 18370537 77.99 SGD
In stock
28 black 1Pair 1 V206BK-28.0 18370564 77.99 SGD
In stock
25.5 wine 1Pair 1 V206WIN-25.5 18370686 77.99 SGD
Shipped after 2018-06-26
28 wine 1Pair 1 V206WIN-28.0 18370722 83.99 SGD
Shipped after 2018-06-26
25 black 1Pair 1 V206BK-25.0 18370512 88.99 SGD
Shipped after 2018-06-26
26.5 black 1Pair 1 V206BK-26.5 18370546 77.99 SGD
In stock
28 green 1Pair 1 V206GN-28.0 18370643 83.99 SGD
Shipped after 2018-06-26
24.5 wine 1Pair 1 V206WIN-24.5 18370668 83.99 SGD
Shipped after 2018-06-26
26 wine 1Pair 1 V206WIN-26.0 18370695 83.99 SGD
Shipped after 2018-06-26
27 wine 1Pair 1 V206WIN-27.0 18370713 83.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile maintenance · sheet metal painting
5
From Japan
On 2017-06-16 08:36:25
It is very comfortable. I also love mesh type.
This review is about item#18370713.

Related Products