Buy more than* S$200* and get FREE SHIPPING

Clear File

4.55 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Organize documents
Dimensions (Vetical x Horizontal) (mm)
307x231
Size
A4 Vertical
Material
cover / PP, pocket / PP
...see all>
Product Options
ADD TO CART
Number of Pockets Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Pockets Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 14 blue 1copy 1 MCF20 18523593 2.99 SGD
In stock
40 24 blue 1copy 1 MCF40 18523627 4.99 SGD
In stock
40 24 black 1copy 1 MCF40 18523636 4.99 SGD
In stock
40 24 Red 1copy 1 MCF40 18523645 4.99 SGD
In stock
20 14 Red 1copy 1 MCF20 18523618 2.99 SGD
In stock
20 14 black 1copy 1 MCF20 18523602 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Document arrangement
1
From Japan
On 2017-11-22 10:43:33
I am happy that it is cheap The binding is upside down or the top and bottom are closed or the quality is not good.
This review is about item#18523593.
Organizing documents
5
From Japan
On 2017-09-07 14:39:15
The price is cheap and it is convenient to keep many documents.
This review is about item#18523636.
Keep office's contract documents
5
From Japan
On 2017-05-21 12:12:19
Because there is not much difference from those of other manufacturers, it is appreciated that the price is cheap.
This review is about item#18523593.
Clerical work
5
From Japan
On 2017-05-18 22:42:05
Although it is suitable for the price, I think that it is enough if necessary. There is also a one hundred yen shop, but if you think about labor it is advantageous here.
This review is about item#18523618.
To organize materials
5
From Japan
On 2017-04-26 16:07:31
I can use it without any problem. It is recommended on Saturdays and Sundays or 15% OFF day.
This review is about item#18523602.
To organize details and materials
5
From Japan
On 2017-03-25 15:34:35
When we are cheap, we are purchasing a little. There is no problem in terms of material.
This review is about item#18523593.
Filing of documents
4
From Japan
On 2017-01-10 11:47:23
I think that it is easier to use if the thin clear paper enters instead of the backing sheet in the nylon bag of the file as it can purchase it for replacement as the old clear file has deteriorated. I am satisfied accordingly.
This review is about item#18523636.
Organizing product samples
5
From Japan
On 2016-11-21 23:04:32
Quality is neither good nor impossible, but I am satisfied because I could buy it cheaply.
This review is about item#18523618.
Document arrangement
5
From Japan
On 2016-08-22 13:51:48
Although it is inexpensive, there is no problem with quality. I think that you can choose colors as well.
This review is about item#18523602.
To organize documents
5
From Japan
On 2016-04-21 08:34:15
I am using it without problems.
This review is about item#18523593.

Related Products