Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (toe core) Standard Weight (g/1 leg) Toe Box Material (Sole) Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Standard Weight (g/1 leg) Toe Box Material (Sole) Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
resin 370 (size 26cm) L grade equivalent Hyper-V 24 (size 26cm) 25 black 1Pair 1 #970AGG 18380276 63.99 SGD
Shipped after 2018-05-01
resin 370 (size 26cm) L grade equivalent Hyper-V 24 (size 26cm) 26 black 1Pair 1 #970AGG 18380294 58.99 SGD
In stock
resin 370 (size 26cm) L grade equivalent Hyper-V 24 (size 26cm) 25.5 black 1Pair 1 #970AGG 18380285 58.99 SGD
In stock
resin 370 (size 26cm) L grade equivalent Hyper-V 24 (size 26cm) 26.5 black 1Pair 1 #970AGG 18380303 58.99 SGD
In stock
resin 370 (size 26cm) L grade equivalent Hyper-V 24 (size 26cm) 28 black 1Pair 1 #970AGG 18380328 58.99 SGD
In stock
resin 370 (size 26cm) L grade equivalent Hyper-V 24 (size 26cm) 27 black 1Pair 1 #970AGG 18380312 58.99 SGD
In stock
resin 370 (size 26cm) L grade equivalent Hyper-V 24 (size 26cm) 24.5 black 1Pair 1 #970AGG 18380267 58.99 SGD
In stock
- - - - - 29 - 1 pair 1 #970AGG 29945204 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When unloading
5
From Japan
On 2017-09-25 16:54:19
I can firmly fix the ankle part a little if it got squeezed, but I shoveled shoe quickly
This review is about item#18380303.
I use it for various work.
4
From Japan
On 2016-11-26 15:22:11
Also easy to wear, seams on the steel part of the toes does not matter. Just because the sole is thin, it is not easy for the heel to wear away quickly. I want the thickness of the heel part a little more.
This review is about item#18380285.
Mountain work
5
From Japan
On 2016-07-20 05:27:29
You can work safely on branches of wet wood. Also, we do not feel the weight because the tip is made of resin. Strength should be enough for mountain work. When thinking as underground every time, it feels like a little expensive. I think that it is easy to use as a consumable item if it is 500 yen lower.
This review is about item#18380285.

Related Products