Buy more than* S$200* and get FREE SHIPPING

Tools Box Clear Type

4.06 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original. Key of image is not included.
Purpose
For storage of tools, accessories etc.
Usable Inner Dimension (mm)
280x160x60
Usable inner Dimensions (Width x Depth x Height)(mm)
280x120x60
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
300x160x140
Weight (g)
535
Color
Yellow / transparent
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M-HL30125 18382342 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 4
2 star 1
1 star 0
Review Rating: 4.06
17 Customer Reviews
The reviews are automatic translation.
It is in use as one of the tool holder
5
From Japan
On 2017-10-18 21:59:41
Although it is a bit small in size, I can recommend it as affordable as the tool holder for the first one. Instead of being able to handle anything with a large tool box, the weight including its contents will be outrageous Since there are times when the small turns work better if the tools are subdivided by application, I think that it is better to think about the expansion that suits me based on this. Although the lid of the lid can be used surprisingly, since the storage capacity of the main body is reduced accordingly, it is at Plumai Zero. Well, it's a boy's favorite that likes tool gathering as well as enjoying studying various things.
This review is about item#18382342.
Tool box
5
From Japan
On 2017-09-16 11:20:36
I own a lot of accessories, but now it is not a transparent case, I kept photos and confirmed the contents. Since this product is inexpensive and transparent, it can be distinguished from its appearance, so it was purchased. I am satisfied because the capacity is large, too.
This review is about item#18382342.
Tools and parts Parts Used for car tampering
4
From Japan
On 2017-07-10 15:00:14
Although I used it before, I purchased it again because it is user-friendly in terms of tool size I fall pretty well, but it is strong. I think whether the stopper of the lid may be a more robust mechanism.
This review is about item#18382342.
Accessories etc. Accessories
5
From Japan
On 2017-07-08 15:13:02
It was bigger than I thought, it seems to be well made and durable.
This review is about item#18382342.
Holosaw storage
4
From Japan
On 2017-06-07 14:49:35
Because it is new, it has high transparency and is excellent in COSPA. For now, it can be used without cracking or breakage.
This review is about item#18382342.
Organizing tools
3
From Japan
On 2017-05-11 15:15:54
Very light and good. The size is also imagined. However, it is unexpected that the space on the tray is too narrow and the lid will not close if you insert a grip type driver, sorry.
This review is about item#18382342.
toolbox
4
From Japan
On 2017-05-06 00:40:19
When placing a metal heavy object such as a spanner, pliers, ratchet, I am worried about the strength of the handle and buckle. Dust and screws are also put on the lid, but the lid is too heavy to open and close. I think that I am doing well, depending on what you store.
This review is about item#18382342.
toolbox
5
From Japan
On 2017-04-04 14:56:10
I was looking for a tool box of this size at a low price. The storage space of the top board is also convenient.
This review is about item#18382342.
Accessories for small items
2
From Japan
On 2017-03-13 15:19:32
There are also lack of confirmation of my own, but supposed to be smaller than the size.The price is not very cheap.It bought for free shipping but I left it as I bought.The tool holder seems better to match the actual thing.
This review is about item#18382342.
Storage of electric router
5
From Japan
On 2016-10-29 18:55:08
I think that it is a high cost performance product. I do not know the durability yet.
This review is about item#18382342.

Related Products