Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneakers Diadora Finch

4.54 (13)
Foot Width
3E
Standard Weight (g/1 leg)
407(26.0cm)
...see all>
Product Options
ADD TO CART
Material (toe core) Material (Sole) Manufacturing Process Standard Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Material (Sole) Manufacturing Process Standard Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 27 - 1pair 1 FC-474 51023805 169.99 SGD
Shipped after 2018-06-25
- - - - 27.5 - 1pair 1 FC-474 51023814 169.99 SGD
Shipped after 2018-06-25
- - - - 24.5 - 1pair 1 FC-474 51023753 169.99 SGD
Shipped after 2018-06-25
- - - - 25.5 - 1pair 1 FC-474 51023778 179.99 SGD
Shipped after 2018-06-25
- - - - 29 - 1pair 1 FC-474 51023832 169.99 SGD
Shipped after 2018-06-25
- - - - 24.5 - 1pair 1 FC-383 51023665 179.99 SGD
Shipped after 2018-06-25
- - - - 26.5 - 1pair 1 FC-474 51023796 169.99 SGD
Shipped after 2018-06-25
- - - - 25 - 1pair 1 FC-383 51023674 179.99 SGD
Shipped after 2018-06-25
- - - - 26 - 1pair 1 FC-474 51023787 179.99 SGD
Shipped after 2018-06-25
- - - - 28 - 1pair 1 FC-474 51023823 169.99 SGD
Shipped after 2018-06-25
- - - - 28 - 1pair 1 FC-383 51023735 179.99 SGD
Shipped after 2018-06-25
- - - - 25 - 1pair 1 FC-474 51023762 169.99 SGD
Shipped after 2018-06-25
- - - - 25.5 - 1pair 1 FC-383 51023683 179.99 SGD
Shipped after 2018-06-25
- - - - 26 - 1pair 1 FC-383 51023692 179.99 SGD
Shipped after 2018-06-25
- - - - 26.5 - 1pair 1 FC-383 51023708 169.99 SGD
Shipped after 2018-06-25
- - - - 27 - 1pair 1 FC-383 51023717 169.99 SGD
Shipped after 2018-06-26
- - - - 27.5 - 1pair 1 FC-383 51023726 169.99 SGD
Shipped after 2018-06-25
- - - - 29 - 1pair 1 FC-383 51023744 169.99 SGD
Shipped after 2018-06-25
- - - - 28 - 1 pair 1 FC-181 22888958 169.99 SGD
Shipped after 2018-06-27
- - - - 29 - 1 pair 1 FC-292 22889055 169.99 SGD
Shipped after 2018-06-25
- - - - 24.5 - 1 pair 1 FC-181 22888888 169.99 SGD
Shipped after 2018-06-25
- - - - 25 - 1 pair 1 FC-181 22888897 169.99 SGD
Shipped after 2018-06-27
- - - - 29 - 1 pair 1 FC-181 22888967 169.99 SGD
Shipped after 2018-06-25
- - - - 27 - 1 pair 1 FC-292 22889028 149.99 SGD
In stock
- - - - 25.5 - 1 pair 1 FC-181 22888906 149.99 SGD
In stock
- - - - 26 - 1 pair 1 FC-181 22888915 149.99 SGD
In stock
- - - - 26.5 - 1 pair 1 FC-181 22888924 149.99 SGD
In stock
- - - - 27 - 1 pair 1 FC-181 22888933 169.99 SGD
Shipped after 2018-06-27
- - - - 27.5 - 1 pair 1 FC-181 22888942 149.99 SGD
Shipped after 2018-06-25
- - - - 24.5 - 1 pair 1 FC-292 22888976 179.99 SGD
Shipped after 2018-06-27
High-tech resin Wear hyper PU Cement formula JSAA A species 25 Yellow + yellow + black 1Pair 1 FC-552 18470953 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 27.5 Yellow + yellow + black 1Pair 1 FC-552 18471005 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 25 Orange + white + black 1Pair 1 FC-712 18471048 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 26 Orange + white + black 1Pair 1 FC-712 18471066 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 25.5 Orange + white + black 1Pair 1 FC-712 18471057 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 27 Orange + white + black 1Pair 1 FC-712 18471084 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 28 Orange + white + black 1Pair 1 FC-712 18471102 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 27 Yellow + yellow + black 1Pair 1 FC-552 18470996 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 29 Yellow + yellow + black 1Pair 1 FC-552 18471023 169.99 SGD
Shipped after 2018-06-27
High-tech resin Wear hyper PU Cement formula JSAA A species 26.5 Yellow + yellow + black 1Pair 1 FC-552 18470987 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 26.5 Orange + white + black 1Pair 1 FC-712 18471075 -
Discontinued
[x]
- - - - 27.5 - 1 pair 1 FC-292 22889037 149.99 SGD
In stock
- - - - 28 - 1 pair 1 FC-292 22889046 179.99 SGD
Shipped after 2018-06-27
- - - - 25.5 - 1 pair 1 FC-292 22888994 -
Discontinued
[x]
- - - - 26.5 - 1 pair 1 FC-292 22889012 149.99 SGD
In stock
- - - - 25 - 1 pair 1 FC-292 22888985 169.99 SGD
Shipped after 2018-06-27
- - - - 26 - 1 pair 1 FC-292 22889003 149.99 SGD
In stock
High-tech resin Wear hyper PU Cement formula JSAA A species 25.5 Yellow + yellow + black 1Pair 1 FC-552 18470962 149.99 SGD
In stock
High-tech resin Wear hyper PU Cement formula JSAA A species 28 Yellow + yellow + black 1Pair 1 FC-552 18471014 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 24.5 Orange + white + black 1Pair 1 FC-712 18471032 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 29 Orange + white + black 1Pair 1 FC-712 18471118 169.99 SGD
Shipped after 2018-06-27
High-tech resin Wear hyper PU Cement formula JSAA A species 24.5 Yellow + yellow + black 1Pair 1 FC-552 18470944 179.99 SGD
Shipped after 2018-06-27
High-tech resin Wear hyper PU Cement formula JSAA A species 26 Yellow + yellow + black 1Pair 1 FC-552 18470978 -
Discontinued
[x]
High-tech resin Wear hyper PU Cement formula JSAA A species 27.5 Orange + white + black 1Pair 1 FC-712 18471093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Site work
3
From Japan
On 2017-12-05 10:15:39
I was using it, but the wire broke at the base of BOA.
This review is about item#22889012.
Loading and unloading of baggage
5
From Japan
On 2017-12-01 22:29:53
It is neither a shoe lace nor a hook and loop fastener, so it can not be bald and it can be safely worn. Easy to close when turning the knob to hit your feet convenient Take off easily by pulling the knob when you take off!
This review is about item#22888976.
Machine maintenance
5
From Japan
On 2017-05-30 16:14:30
This is good that the shoe sole is made soft. The KF - 25, which I bought in the past, was so tight that my foot became sore when I walked a long distance with my shoe sole stiff. I was amazed how different the products of the same company are so different.
This review is about item#22889012.
Health and safety
5
From Japan
On 2017-04-20 23:34:45
I am in charge of safety and health. I walk a considerable distance with safety patrol. It is best to control the tightening of the foot. In the morning and evening it seems that the size of the foot will change slightly and I feel a sense that I can not taste with a shoelace. Even if we walk a lot, the fatigue is different. I think that you can only buy these shoes from this time.
This review is about item#22888994.
During glass processing and commuting When riding a bike everyday
5
From Japan
On 2017-03-16 14:57:50
I usually worked by sneakers, I worked, but when I was able to run out with a motorcycle my shoes got stuck in a shock and I thought it was dangerous. I thought that selection of safety shoes was also possible, and I tried purchasing because the design was quite good as I was looking for it. Walkability is no problem, breathability in winter is no problem but I think whether it is hot in the summer. There is a thing that turns off when taking off, whether it is a structure in which the inner sole is deliberately shifted. The BOA system is also very convenient. It is not possible for me to come off suddenly at the moment, but there are occasional occasions when it is necessary to tighten up every time. I'd also like to try another series. Oh yeah, because there is a 10% OFF day every month, it is good to aim for that day, but due to lack of inventory the delivery date may be extended. You had better order early.
This review is about item#22889046.
Equipment construction (supervisor)
5
From Japan
On 2017-03-09 14:44:13
I think that it is easy to wear and is good, I think that it is better to put in a deodorant although it is a ground leather
This review is about item#18471075.
Delivery work
5
From Japan
On 2017-03-01 14:57:47
At first it is tough overall but I think that comfortable wear is good if it comes familiar. As bought by one of those who purchased it was a correct answer bought 0.5 cm small.
This review is about item#18470978.
Air Conditioning Maintenance
5
From Japan
On 2017-02-01 15:09:06
Very easy to wear, the part of the string is also groundbreaking with stainless steel.
This review is about item#22889003.
Work shoes
4
From Japan
On 2017-01-07 15:28:34
I regularly love Robin, but purchased attractively to the yellow and black color usage. The price is high, but the lace-up mechanism is favorite
This review is about item#18470996.
Electrical installation work
4
From Japan
On 2016-11-18 17:09:45
Wide width, the feet of the Takashi Kai Takashi, but overall was larger than usual size. It is attractive to be released with one touch. Durability including wires is unknown.
This review is about item#22888958.

Related Products